Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Conical Beaker, With Approximate Scale

5.00 (4)
Caution
The brand notation of 2000mL is IWAKI.
JIS Class
JR-1 (Borosilicate glass -1)
Material
Borosilicate glass
...see all>
Product Options
ADD TO CART
Capacity (mL) TGK Product Number Bottom Diameter (mm) Maximum Diameter x Height (mm x mm) Scale 1 Scale (mL) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (mL) TGK Product Number Bottom Diameter (mm) Maximum Diameter x Height (mm x mm) Scale 1 Scale (mL) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2000 - 150 148x225 Yes 500 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1080BK2000R 09183237 81.99 SGD
Shipped after 2018-06-21
1000 988-01-10-16 90 120x181 Yes 100   1PC 1 1080BK1000 03028182 41.99 SGD
In stock
50 988-01-10-05 30 49x68 Yes 10   1PC 1 1080BK50 03028137 8.99 SGD
In stock
100 988-01-10-06 40 59 x 90 Available 10   1PC 1 1080BK100 03028146 8.99 SGD
In stock
200 988-01-10-09 50 74x110 Available 25   1PC 1 1080BK200 03028155 9.99 SGD
In stock
300 988-01-10-11 55 84x135 Available 25   1PC 1 1080BK300 03028164 11.99 SGD
In stock
500 988-01-10-13 65 97x150 Available 50   1PC 1 1080BK500 03028173 17.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Brew coffee
5
From Japan
On 2015-09-01 21:44:28
It is easy to use because it has a mouth and it is hard to overflow. I am pleased that you can use hygienically because you can also disinfect hot water.
This review is about item#03028182.
Sterilization
5
From Japan
On 2015-03-13 22:59:26
I did not have a triangular flavor matching the size of the autoclave and I was looking for a taper as small as possible. I am glad that I could use it as I expected.
This review is about item#03028182.
As a tea pot
5
From Japan
On 2014-12-01 21:56:49
The shape is cute and can be used for various things. Since it is a beaker, capacity is also useful as it is obvious.
This review is about item#03028164.
We are on a diet to maintain health, shochu high in drinking maximum drinking up to 200 ml in shochu, drinking while measuring four cups. Easy to understand for family members Extremely suppressive effect
5
From Japan
On 2013-10-07 18:36:25
What I used before was college student who bought it at co-op, but I used it for 10 years and broke it. When ordered Erlenmeyer flask with Dotto, ordinary Erlenmeyer flask came, examined on the net, ordered to your company knowing the name of conical beaker. It is the same product as Pyrex and it is used satisfactorily. It is difficult to use a measuring cup such as a hundred and averages, and even if it is a conical beaker, it is fancy even at the table and there is no discomfort.
This review is about item#03028155.

Related Products