Buy more than* S$200* and get FREE SHIPPING

Beakers, conical, Phillips form

5.00 (3)
JIS Class
JR-1 (borosilicate glass -1)
Scale
Yes
Material
Borosilicate glass
...see all>
Product Options
ADD TO CART
Maximum Diameter x Height (mm x mm) 1 Scale (mL) Capacity (mL) TGK Product Number Mouth Outer Diameter (Including Spout)(mm) AS ONE Part Number Bottom Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Diameter x Height (mm x mm) 1 Scale (mL) Capacity (mL) TGK Product Number Mouth Outer Diameter (Including Spout)(mm) AS ONE Part Number Bottom Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50x71 10 50 371-01-10-05 40 1-7117-01 35 1PC 1 010050-5061A 02884673 8.99 SGD
In stock
85x132 50 300 371-01-10-11 65 1-7117-04 60 1PC 1 010050-30061A 02884707 11.99 SGD
In stock
74x112 25 200 371-01-10-09 60 1-7117-03 50 1PC 1 010050-20061A 02884691 9.99 SGD
In stock
150x230 250 2000 371-01-10-18 115 1-7117-07 105 1PC 1 010050-200061A 02884734 76.99 SGD
Shipped after 2018-01-26
99x146 50 500 371-01-10-13 70 1-7117-05 70 1PC 1 010050-50061A 02884716 16.99 SGD
Shipped after 2018-01-25
59x92 10 100 371-01-10-06 50 1-7117-02 40 1PC 1 010050-10061A 02884682 8.99 SGD
In stock
115x177 100 1000 371-01-10-16 95 1-7117-06 80 1PC 1 010050-100061A 02884725 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Weighing seasoning
5
From Japan
On 2017-09-01 21:58:48
It is very handy to weigh a small amount. Elementary school children can weigh almost exactly.
This review is about item#2884673.
I used it individually. Let's keep the coffee now
5
From Japan
On 2017-05-19 16:09:57
At that time I was using well during my school days I was not able to buy it individually Usability is very good
This review is about item#2884716.
Coffee as a laboratory instrument
5
From Japan
On 2016-06-28 15:24:15
I started using it for cooking after I put it in coffee laboratory instruments. It's pretty easy to use. It is easy to use because it does not even puddle, but it is an eye that can be put on fire as well!
This review is about item#02884707.

Related Products