Buy more than* S$200* and get FREE SHIPPING

Approximate ScaleTall Beaker Glass

4.25 (8)
JIS Class
JR-1 (Borosilicate glass -1)
Material
Borosilicate glass
...see all>
Product Options
ADD TO CART
Cylinder Diameter x Height (phi mm x mm) Scale 1 Scale (mL) Capacity (mL) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cylinder Diameter x Height (phi mm x mm) Scale 1 Scale (mL) Capacity (mL) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
96x200 Yes 100 1000 988-01-05-16 1PC 1 1060BK1000 03028121 41.99 SGD
In stock
40x70 Available 10 50 988-01-05-05 1PC 1 1060BK50 03028076 8.99 SGD
In stock
50x88 Available 10 100 988-01-05-06 1PC 1 1060BK100 03028085 8.99 SGD
Shipped after 2018-05-31
60x115 Available 25 200 988-01-05-09 1PC 1 1060BK200 03028094 9.99 SGD
In stock
67x135 Available 25 300 988-01-05-11 1PC 1 1060BK300 03028103 11.99 SGD
In stock
78x155 Available 50 500 988-01-05-13 1PC 1 1060BK500 03028112 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Ultrasonic cleaning
3
From Japan
On 2017-11-27 19:39:56
It is planned to be used when washing small items with organic solvents. I have not used it yet, but it will be useful.
This review is about item#3028085.
Weighing aroma oil
5
From Japan
On 2017-06-11 16:16:22
There was not much memory of the weighing beaker of 50 ml, it was finally found and saved. I'm glad.
This review is about item#3028076.
I used it individually. We will make simple weighing
5
From Japan
On 2017-05-19 16:13:49
Unlike a 500 ml beaker, it is fine to be thin. I am very handy because the palm is small
This review is about item#3028112.
To drip coffee
5
From Japan
On 2016-01-12 21:20:35
I bought it for wanting to drip coffee. I like it looking absurd. Just be careful as it gets hot.
This review is about item#03028112.
Experiment
5
From Japan
On 2015-12-22 03:17:51
I made it overseas, but I think that it is made clean. Moreover, packing was polite and it was good without cracks of glass etc.
This review is about item#03028085.
Washing glasses
4
From Japan
On 2015-12-03 14:45:51
I use it conveniently because the size is just right
This review is about item#03028112.
Used in laboratory experiments
5
From Japan
On 2014-03-30 15:35:58
Although it is not an impression of using the product, I was thankful because it was able to purchase it cheaply anywhere.
This review is about item#03028094.
I put liquid and use it by warming it with range.
2
From Japan
On 2009-11-25 22:04:31
Slightly, there is a line of scratches in the vertical direction. (After purchasing two, both were attached.) For now, it can be used without problems.
This review is about item#03028094.

Related Products