Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Glass Beaker, Approximate Scale

4.67 (12)
Caution
The brand notation of 3000mL - 10000mL is IWAKI.
JIS Class
JR-1 (Borosilicate glass -1)
Scale
Available (estimated)
Material
Borosilicate glass
...see all>
Product Options
ADD TO CART
Cylinder Diameter x Height (phi mm x mm) 1 Scale (mL) Capacity (mL) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cylinder Diameter x Height (phi mm x mm) 1 Scale (mL) Capacity (mL) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
240x360 1000 10000 988-01-01-21 1PC 1 1000BK10000 03028067 369.99 SGD
Shipped after 2018-06-27
30x40 5 10 988-01-01-02 1PC 1 1000BK10 03027945 6.99 SGD
In stock
34x45 5 20 988-01-01-03 1PC 1 1000BK20 03027954 6.99 SGD
Shipped after 2018-07-02
38x53 5 30 988-01-01-04 1PC 1 1000BK30 03027963 6.99 SGD
In stock
46x60 10 50 988-01-01-05 1PC 1 1000BK50 03027972 5.99 SGD
In stock
55x70 10 100 988-01-01-06 1PC 1 1000BK100 03027981 5.99 SGD
In stock
67x89 25 200 988-01-01-09 1PC 1 1000BK200 03027997 6.99 SGD
In stock
78x103 25 300 988-01-01-11 1PC 1 1000BK300 03028006 7.99 SGD
In stock
90x120 50 500 988-01-01-13 1PC 1 1000BK500 03028015 11.99 SGD
In stock
110x150 100 1000 988-01-01-16 1PC 1 1000BK1000 03028024 22.99 SGD
In stock
135x200 250 2000 988-01-01-18 1PC 1 1000BK2000 03028033 57.99 SGD
In stock
153x225 250 3000 988-01-01-19 1PC 1 1000BK3000 03028042 89.99 SGD
In stock
180x275 500 5000 988-01-01-20 1PC 1 1000BK5000 03028051 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
Coffee hand drip
5
From Japan
On 2017-11-19 15:55:58
I use it as a coffee server or cup. Ideal for dripping and using one coffee. It is also good that the transparency of the glass is high and the color of the liquid looks beautiful.
This review is about item#3028006.
Accessories to handled items
5
From Japan
On 2017-08-08 15:29:50
It shipped as soon as possible, it was saved. I am planning to use it next time.
This review is about item#3027963.
Science
1
From Japan
On 2016-04-28 21:12:15
Because the price is close to the list price, buy it. Rale
This review is about item#03028006.
For plants
5
From Japan
On 2016-01-14 16:25:43
I bought it for the interior plants jug. It is simple and looks neat and functional. I hope the price is cheaper a little more.
This review is about item#03028006.
For specimen sampling
5
From Japan
On 2015-09-03 16:30:16
It's sturdy and nice.
This review is about item#03028006.
For coffee weighing
5
From Japan
On 2014-05-26 17:26:03
Next to 250 cc for measuring cooking cup, 500 cc is much, I bought this. Glass is thicker than cooking things and can be used with confidence. Although it is not cheap if a shipping fee is taken, this time there were other items to order, so I bought it together.
This review is about item#03028006.
Measurement / preparation of engine oil
5
From Japan
On 2014-03-14 21:59:09
It is an ordinary Pyrex beaker. Satisfaction.
This review is about item#03028015.
Making handmade cosmetics
5
From Japan
On 2014-03-10 16:06:23
Easy to use because the scale is 5 ml unit.
This review is about item#03027963.
Experiment, preparation of solvent
5
From Japan
On 2014-03-07 19:44:11
It is a reliable product. The price was also attractive.
This review is about item#03027981.
I use it when making a craft with aroma.
5
From Japan
On 2013-07-03 14:57:55
Even small beakers have memory properly, so it is easy to measure. Because it is a glass, I can also make a water bath and it is useful.
This review is about item#03027963.

Related Products