Buy more than* S$200* and get FREE SHIPPING

Measuring Cup Tall Type

3.50 (2)
Material
PP
...see all
Product Options
ADD TO CART
Scale 1 Scale (mL) Dimensions (Diameter phi x Height H) (mm) Capacity (mL) TGK Product Number Specification Grip Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scale 1 Scale (mL) Dimensions (Diameter phi x Height H) (mm) Capacity (mL) TGK Product Number Specification Grip Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yes 20 149x213 2000 198-22-12-11 - Yes 1PC 1 1089 02850075 29.33 SGD
In stock
Yes 10 93x140 500 198-22-12-09 Material:PP Yes 1PC 1 1087 02850057 9.50 SGD
In stock
Yes 50 172x240 3000 198-22-12-12 - Yes 1PC 1 1090 02850084 40.31 SGD
In stock
Available 5 73x119 250 198-22-12-08 Material: PP Available 1PC 1 1086 02850041 8.07 SGD
In stock
Available 10 117x169 1000 198-22-12-10 - Available 1PC 1 1088 02850066 14.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Is there a problem with strength?
2
From Japan
On 2016-04-15 22:27:19
On the edge of the cup, I wrote in 20 ° C but ... But if you look at other reviews, it is said that there is heat resistance up to 121 ° C. Why is it? Which is true for amateurs I do not know.
This review is about item#02850066.
Liquid measurement
5
From Japan
On 2014-11-25 20:12:09
It is very easy to use
This review is about item#02850066.

Related Products