Buy more than* S$200* and get FREE SHIPPING

Flasks, Erlenmeyer, narrow mouth

4.00 (2)
JIS Class
JR-1 (Borosilicate glass -1)
Material
Borosilicate glass
...see all>
Product Options
ADD TO CART
Capacity (mL) TGK Product Number AS ONE Part Number Bottom Diameter (mm) Maximum Diameter x Height (mm x mm) Compatible tubber plug (No.) Scale 1 Scale (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (mL) TGK Product Number AS ONE Part Number Bottom Diameter (mm) Maximum Diameter x Height (mm x mm) Compatible tubber plug (No.) Scale 1 Scale (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2000 371-01-30-18 6-017-07 120 172x270 16 Yes 200 1PC 1 010530-200051 02884944 72.99 SGD
In stock
50 371-01-30-05 6-017-01 35 54x81 4 Yes 10 1PC 1 010530-5051 02884883 8.99 SGD
In stock
3000 371-01-30-19 6-017-08 130 190x305 18 Yes 250 1PC 1 010530-300051 02884953 109.99 SGD
Shipped after 2018-01-24
5000 371-01-30-20 6-017-20 170 235x330 19 Yes 500 1PC 1 010530-500051 02884962 159.99 SGD
In stock
10 371-01-30-02 6-017-09 20 30x50 0a None None 1PC 1 010530-1061 02884856 14.99 SGD
Shipped after 2018-01-24
20 371-01-30-03 6-017-10 25 38x58 4 None None 1PC 1 010530-2061 02884865 11.99 SGD
Shipped after 2018-01-24
30 371-01-30-04 6-017-19 30 46x65 4 None None 1PC 1 010530-3061 02884874 14.99 SGD
Shipped after 2018-01-24
100 371-01-30-06 6-017-02 40 66x102 5 Available 10 1PC 1 010530-10051 02884892 8.99 SGD
Shipped after 2018-01-23
200 371-01-30-09 6-017-03 55 80x126 9 Available 25 1PC 1 010530-20051 02884901 10.99 SGD
In stock
300 371-01-30-11 6-017-04 60 91x148 11 Available 50 1PC 1 010530-30051 02884917 11.99 SGD
In stock
500 371-01-30-13 6-017-05 70 109x170 13 Available 50 1PC 1 010530-50051 02884926 16.99 SGD
In stock
1000 371-01-30-16 6-017-06 85 135x215 14 Available 50 1PC 1 010530-100051 02884935 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Liquid medium
5
From Japan
On 2014-10-22 16:22:12
Trusted manufacturer, I will not disappoint.
This review is about item#02884935.
Chemistry experiment
3
From Japan
On 2014-05-01 18:46:51
Especially good and bad, it is an ordinary flask. cheap.
This review is about item#02884926.

Related Products