Buy more than* S$200* and get FREE SHIPPING

Erlenmeyer Flask

4.25 (8)
Caution
Rubber plug is not attached. Cannot be used in an open flame. Do not use in decompression.
JIS Class
JR-1 (Borosilicate glass -1)
Material
Borosilicate glass
...see all>
Product Options
ADD TO CART
TGK Product Number 1 Scale (mL) Compatible tubber plug (No.) Rubber Stopper (No.) Cylinder Diameter (phi mm) x Height H(mm) Scale Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TGK Product Number 1 Scale (mL) Compatible tubber plug (No.) Rubber Stopper (No.) Cylinder Diameter (phi mm) x Height H(mm) Scale Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
988-01-30-18 250 17 17 172x270 Available 2000 1PC 1 4980FK2000 03028286 97.99 SGD
In stock
988-01-30-20 500 18 18 226x350 Available 5000 1PC 1 4980FK5000 03028304 299.99 SGD
Shipped after 2018-06-01
988-01-30-03 - 4 4 37x60 None 20 1PC 1 4980FK20 03028207 10.99 SGD
In stock
988-01-30-04 - 4 4 42x66 None 30 1PC 1 4980FK30 03028216 11.99 SGD
In stock
988-01-30-02 - 3 3 32x58 None 10 1PC 1 4980FK10 03028191 10.99 SGD
In stock
988-01-30-05 10 4 4 52x82 Available 50 1PC 1 4980FK50 03028225 8.99 SGD
In stock
988-01-30-06 20 8 8 65x110 Available 100 1PC 1 4980FK100 03028234 8.99 SGD
In stock
988-01-30-09 25 9 9 81x131 Available 200 1PC 1 4980FK200 03028243 9.99 SGD
In stock
988-01-30-11 25 9 9 91x150 Available 300 1PC 1 4980FK300 03028252 11.99 SGD
In stock
988-01-30-13 50 12 12 108x173 Available 500 1PC 1 4980FK500 03028261 17.99 SGD
In stock
988-01-30-16 50 16 16 133x215 Available 1000 1PC 1 4980FK1000 03028277 33.99 SGD
In stock
988-01-30-19 250 17 17 192x305 Available 3000 1PC 1 4980FK3000 03028295 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Used as homemade bamboo vinegar's own distiller part
5
From Japan
On 2018-01-05 16:52:06
It is used as a receiving container of distilled bamboo vinegar, the bottom of the triangle is stable and it is good.
This review is about item#3028252.
interior
5
From Japan
On 2017-02-16 14:33:17
It was cute shape. The product itself was also firm.
This review is about item#3028261.
To receive and keep it
3
From Japan
On 2017-01-16 14:28:00
500 ml is very easy to use size. Glass is also tight.
This review is about item#3028261.
For plants
5
From Japan
On 2016-01-14 16:25:22
I bought it for the interior plants jug. It is simple and looks neat and functional. I hope the price is cheaper a little more.
This review is about item#03028243.
Gas evolution experiment
1
From Japan
On 2015-03-04 12:29:30
The compliant rubber stopper was No. 16, but the inner diameter of the mouth was only about 38 mm, but with the rubber stopper of No. 16 it was too big to use at all. Perhaps it seems that the rubber stopper of No. 14 will fit, but in the case of online sale, unless the information on this part is accurate, it can not be tested whether it actually conforms, it is the first time the goods arrive at hand I found out I bought a nonconforming item.
This review is about item#03028277.
Experiment
5
From Japan
On 2014-07-18 21:00:29
It was very good that the size was just as good and sturdy
This review is about item#03028261.
Extraction of essential oils
5
From Japan
On 2014-06-25 04:37:05
Materials are also strong against heat and can be used with confidence
This review is about item#03028261.
Adjust reagent
5
From Japan
On 2014-05-07 13:26:39
I want another one.
This review is about item#03028261.

Related Products