Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Deep Plate

1.50 (2)
Material
Borosilicate glass
...see all>
Product Options
ADD TO CART
Body Height (mm) Body Outside Diameter (mm) Set Contents TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Height (mm) Body Outside Diameter (mm) Set Contents TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 75 Lid and body 132-02-15-22 1PC 1 - 02832514 -
Discontinued
[x]
100 90 Lid and body 132-02-15-35 1PC 1 - 02832575 -
Discontinued
[x]
40 90 Lid and body 132-02-15-31 1PC 1 - 02832532 -
Discontinued
[x]
60 120 Lid and body 132-02-15-41 1PC 1 - 02832602 -
Discontinued
[x]
30 60 Lid and body 132-02-15-11 1PC 1 - 02832471 -
Discontinued
[x]
30 75 Lid and body 132-02-15-21 1PC 1 - 02832505 -
Discontinued
[x]
90 75 Lid and body 132-02-15-23 1PC 1 - 02832523 -
Discontinued
[x]
90 90 Lid and body 132-02-15-34 1PC 1 - 02832566 -
Discontinued
[x]
120 90 Lid and body 132-02-15-36 1PC 1 - 02832584 -
Discontinued
[x]
150 90 Lid and body 132-02-15-37 1PC 1 - 02832593 -
Discontinued
[x]
90 60 Lid and body 132-02-15-13 1PC 1 - 02832496 -
Discontinued
[x]
75 90 Lid and body 132-02-15-33 1PC 1 - 02832557 -
Discontinued
[x]
60 60 Lid and body 132-02-15-12 1PC 1 - 02832487 -
Discontinued
[x]
60 90 Body and lid 132-02-15-32 1PC 1 - 02832541 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
For experiment
2
From Japan
On 2013-12-08 20:37:15
I am dissatisfied because the bottom was not flat.
This review is about item#02832505.
As a petri dish
1
From Japan
On 2012-11-30 20:50:37
C A flat plate made of glass (or plastic etc.) is called "petri dish", but the bottom of this product is not flat. That is not a flat plate. There seems to be a thick part of meat on the bottom during the manufacturing process, there is a part raised like a lens in a part of the bottom. Still other than the outer periphery of the bottom is recessed slightly so that it can be placed stably, so the above lens part is further raised inside.
This review is about item#02832541.

Related Products