Buy more than* S$200* and get FREE SHIPPING

Glass Stirring Rod

4.86 (7)
Diameter (phi mm)
7
Dimension (mm)
7phix300
Length (mm)
300
Material
Glass
TGK Product Number
162-02-19-11
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 162-02-19-11 02839733 4.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
I use it as an injection rod for injection of solution during filtration operation.
5
From Japan
On 2016-11-18 18:10:08
I am handy to use multiple books with good size and feeling of use
This review is about item#2839733.
Experiment
5
From Japan
On 2015-12-22 03:35:30
It was easy to use because it was just right size.
This review is about item#02839733.
For dilution of liquid fertilizer
5
From Japan
On 2015-03-29 14:19:13
I put water and liquid fertilizer in the watering canopy and stir it with this glass rod It is convenient because both length and thickness are just right
This review is about item#02839733.
Stirring of solution
4
From Japan
On 2014-06-23 13:26:34
It is used to stir the solution. Since it is a glass rod, it has weight, and if it drops to the beaker poorly, the bottom of the beaker will crack. We should do it carefully, but if possible we would appreciate it being light as we can prepare a glass tube with both ends sealed.
This review is about item#02839733.
For stirring chemicals
5
From Japan
On 2014-03-20 13:30:08
It was easy to use because both ends of the glass rod were smooth.
This review is about item#02839733.
New product development
5
From Japan
On 2013-11-17 19:02:16
The price is inexpensive. I think that the quality is also good.
This review is about item#02839733.
To agitate a container with a thin mouth and deep inside.
5
From Japan
On 2010-12-01 09:45:17
It was a little worried because the price was cheap, but it can be used without problems.
This review is about item#02839733.

Related Products