Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bacteria Spreader Bar

1.00 (1)
Diameter (phi mm)
4
Overall Length (mm)
175
Dimension (mm)
(The height of the triangular part) (length of one side triangular portion) of about 35, about 25
Material
Glass
TGK Product Number
162-02-19-01
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Case(10PC) 1 - 02839724 32.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Microbial examination
1
From Japan
On 2008-12-03 09:23:29
It was broken by heat sterilization. I am thinking to change it to stainless steel.
This review is about item#02839724.

Related Products