Buy more than* S$200* and get FREE SHIPPING

Petiolate Needle

5.00 (3)
Needle Diameter (phi mm)
0.9 (Center needle)
Needle Length (mm)
36.9
Overall Length (mm)
130
TGK Product Number
454-50-75-01
Specification
Replacement tip
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 02915613 3.31 SGD
Shipped after 2017-01-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Icing production of
5
From Japan
On 2016-09-29 16:29:31
I use to fine-tune the icing. The needle tip is very easy-to-use thin.
This review is about item#2915613.
Parts holding of clock repair
5
From Japan
On 2016-06-12 20:20:09
It was the cheapest looking on the net. Also solid quality.
This review is about item#02915613.
For icing cookies
5
From Japan
On 2016-03-22 23:28:05
Because the needle is thin, it will receive up to every nook and corner. However, how the hand comes up it is easy to use and a little more thick have? ? Once, I thought.
This review is about item#02915613.

Related Products