Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g/pc) Outer Diameter (phi mm) Thickness (mm) Inner Diameter (phi mm) Type Length (mm) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g/pc) Outer Diameter (phi mm) Thickness (mm) Inner Diameter (phi mm) Type Length (mm) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 10 1 8 Direct mouth 75 717-03-05-55 1Box(100PC) 1 P-10S 05783102 39.99 SGD
Shipped after 2018-02-26
13 18 1 16 Direct mouth 105 717-03-05-57 1Box(100PC) 1 P-18SS 05783127 71.99 SGD
Shipped after 2018-02-26
- 13 1 11 Direct mouth 100 717-03-05-46 1Box(100PC) 1 P-13M 06664655 49.99 SGD
Shipped after 2018-03-02
- 21 1.3 18.4 Direct mouth 200 717-03-05-59 1Box(25PC) 1 P-21 34846691 43.99 SGD
Shipped after 2018-02-26
- 13 1 11 Direct mouth 90 717-03-05-45 1Box(100PC) 1 P-13S 06664673 49.99 SGD
Shipped after 2018-02-26
- 12 1 10 Direct mouth 120 717-03-05-56 1Box(100PC) 1 P-12LL 34846673 55.99 SGD
Shipped after 2018-03-05
- 18 1 16 Direct mouth 110 717-03-05-51 1Box(100PC) 1 P-18S 06664777 88.99 SGD
Shipped after 2018-03-02
- 24 1.3 21.4 Direct mouth 200 717-03-05-60 1Box(25PC) 1 P-24 34846707 46.99 SGD
Shipped after 2018-02-26
- 25 1.3 22.4 Direct mouth 200 717-03-05-61 1Box(25PC) 1 P-25 05783163 60.99 SGD
Shipped after 2018-03-02
- 28 1.5 25 Direct mouth 200 717-03-05-62 1Box(25PC) 1 P-28 05783172 68.99 SGD
Shipped after 2018-03-02
- 10 1 8 Direct mouth 90 717-03-05-41 1Box(100PC) 1 P-10M 06664576 44.99 SGD
Shipped after 2018-02-26
- 16.5 1.2 14.1 Direct mouth 105 717-03-05-49 1Box(100PC) 1 P-16.5S 06664831 64.99 SGD
Shipped after 2018-03-02
- 12 1 10 Direct mouth 90 717-03-05-43 1Box(100PC) 1 P-12M 06664612 44.99 SGD
Shipped after 2018-02-26
- 12 1 10 Direct mouth 75 717-03-05-42 1Box(250PC) 1 P-12S 06664637 119.99 SGD
Shipped after 2018-03-02
- 16.5 1.2 14.1 Direct mouth 105 717-03-05-53 1Box(100PC) 1 P- scan pitch glass 10mL 06664795 109.99 SGD
Shipped after 2018-03-02
- 17.5 1 15.5 Direct mouth 130 717-03-05-54 1Box(100PC) 1 P- fraction 17.5 06664813 78.99 SGD
Shipped after 2018-03-02
- 12 1 10 Direct mouth 105 717-03-05-44 1Box(100PC) 1 P-12L 06664594 49.99 SGD
Shipped after 2018-02-26
- 15 1 13 Direct mouth 105 717-03-05-47 1Box(100PC) 1 P-15S 06664716 56.99 SGD
Shipped after 2018-02-26
- 15 1 13 Direct mouth 150 717-03-05-48 1Box(50PC) 1 P-15M 06664691 35.99 SGD
Shipped after 2018-02-26
- 16.5 1 14.5 Direct mouth 165 717-03-05-50 1Box(50PC) 1 P-16.5M 06664734 40.99 SGD
Shipped after 2018-03-02
- 18 1 16 Direct mouth 165 717-03-05-58 1Box(50PC) 1 P-18SM 34846682 43.99 SGD
Shipped after 2018-02-26
- 18 1 16 Direct mouth 180 717-03-05-52 1Box(50PC) 1 P-18M 06664752 44.99 SGD
Shipped after 2018-02-26
- 30 1.5 27 Straight mouth 200 717-03-05-63 1Box(25PC) 1 P-30 05783181 76.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
Decorating with marbles
1
From Japan
On 2017-09-23 22:57:05
The glass was brittle, and four broke. It is a very dangerous thing to have children have.
This review is about item#6664691.
One cycle of fresh flowers
4
From Japan
On 2017-05-21 17:23:04
I wanted 105 mm, but 100 units are too much to purchase and cut it to 105 mm and use it. I think that it can be used for a hobby if it can purchase about 20 units in all sizes.
This review is about item#6664691.
One burned vase
4
From Japan
On 2017-03-07 13:31:02
I bought it for single burning. The product is satisfied. However, because there was something that was broken, I made four evaluations. I think that it probably was damaged at the time of delivery. Also, as I needed it in a hurry, I did not apply for replacement.
This review is about item#5783102.
This product is used as a single burner.
5
From Japan
On 2016-04-22 18:14:47
The quality of the product is very good, thank you.
This review is about item#34846673.
Experiment
5
From Japan
On 2016-02-23 16:04:05
It is a good item
This review is about item#05783127.
Used as a sheath tube for underwater lighting
4
From Japan
On 2015-09-10 11:29:30
I like the size just to insert a 4W fluorescent light, I like it.
This review is about item#34846707.
I use it for one burner.
5
From Japan
On 2014-06-26 01:53:15
I use it for putting one piece of woodwork. It is just right size for inserting a flower in the field.
This review is about item#06664612.
As a simulated material
5
From Japan
On 2013-10-14 17:21:59
Although there was prejudice that dimensional accuracy of the pipe would be bad, recently reconfirmed that the size of the glass product is high precision.
This review is about item#06664594.
A substitute for a glass tube with a single burned vase
5
From Japan
On 2013-07-04 22:20:23
Since it is not the original use of the test tube, it is not easy to write an opinion, but the tube for single-violet disposal is thin and short, so the water runs out soon, so it's not well known. This is very good, as you can ensure enough water.
This review is about item#05783172.

Related Products