Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g/pc) Body Size (phi mm) Caliber Shape Outer Diameter (phi mm) Thickness (mm) Inner Diameter (phi mm) Height (mm) Material TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g/pc) Body Size (phi mm) Caliber Shape Outer Diameter (phi mm) Thickness (mm) Inner Diameter (phi mm) Height (mm) Material TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 6 Direct mouth 6 0.6 4.8 40 Strengthening hard glass 717-03-03-26 1Box(200PC) 1 R-6M (flat bottom) 06740431 109.99 SGD
Shipped after 2018-05-29
- 13 Direct mouth 13 1 11 105 Strengthening hard glass 717-03-03-16 1Box(100PC) 1 R-13M 02975524 77.99 SGD
Shipped after 2018-05-29
- 8 Direct mouth 8 0.8 6.4 40 Strengthening hard glass 717-03-03-10 1Box(100PC) 1 R-8M 02975463 51.99 SGD
In stock
- 15 Direct mouth 15 1 13 75 Strengthening hard glass 717-03-03-18 1Box(100PC) 1 R-15S 02975542 77.99 SGD
In stock
2.7 10 Direct mouth 10 0.8 8.4 50 Strengthening hard glass 717-03-03-13 1Box(100PC) 1 R-10S 02975497 60.99 SGD
In stock
5.2 14 Direct mouth 14 1 12 55 Strengthening hard glass 717-03-03-17 1Box(100PC) 1 R-14S 02975533 66.99 SGD
Shipped after 2018-05-29
9.2 15 Direct mouth 15 1 13 90 Strengthening hard glass 717-03-03-19 1Box(100PC) 1 R-15M 02975551 79.99 SGD
Shipped after 2018-05-29
- 13 Direct mouth 13 1 11 75 Strengthening hard glass 717-03-03-25 1Box(100PC) 1 R-13S 05783005 71.99 SGD
Shipped after 2018-05-29
- 6 Direct mouth 6 0.6 4.8 33 Strengthening hard glass 717-03-03-01 1Box(100PC) 1 R-6S 02975375 49.99 SGD
Shipped after 2018-05-29
- 7 Direct mouth 7 0.6 5.8 33 Strengthening hard glass 717-03-03-05 1Box(100PC) 1 R-7S 02975411 52.99 SGD
Shipped after 2018-05-29
- 15 Direct mouth 15 0.9 13.2 105 Strengthening hard glass 717-03-03-20 1Box(100PC) 1 R-15L 02975567 95.99 SGD
Shipped after 2018-05-29
- 6 Direct mouth 6 0.6 4.8 50 Strengthening hard glass 717-03-03-03 1Box(100PC) 1 R-6L 02975393 52.99 SGD
Shipped after 2018-05-29
- 12 Direct mouth 12 1 10 50 Strengthening hard glass 717-03-03-14 1Box(100PC) 1 R-12S 02975506 69.99 SGD
Shipped after 2018-05-29
- 8 Straight mouth 8 0.8 6.4 33 Reinforced Hard glass 717-03-03-09 1Box(100PC) 1 R-8S 02975454 50.99 SGD
In stock
- 18 Direct mouth 18 1 16 90 Strengthening hard glass 717-03-03-23 1Box(100PC) 1 R-18S 02975594 88.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Although it is not the original usage, put water in and decorate flowers
5
From Japan
On 2018-05-02 14:46:25
There is no problem with this product. Just to increase the variation of the length is not it. A little short and a long one.
This review is about item#2975594.
One flower for flowers
5
From Japan
On 2017-03-05 22:55:22
It is stronger than expected and hard to crack. Since it arrives with firm packaging, it is safe.
This review is about item#2975542.

Related Products