Buy more than* S$200* and get FREE SHIPPING

Silicon Rubber Stopper, Plug Type, SILICOSEN

Material
Silicon rubber
...see all>
Product Options
ADD TO CART
TGK Product Number Shape L<sub>2</sub>(mm) L<sub>1</sub>(mm) Compatible Size (mm) Upper Diameter (phi mm) Lower Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TGK Product Number Shape L<sub>2</sub>(mm) L<sub>1</sub>(mm) Compatible Size (mm) Upper Diameter (phi mm) Lower Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
717-03-22-33 - 30 20 40 39 28 1PC 1 S-40 02976346 7.99 SGD
Shipped after 2018-04-26
717-03-22-02 - 20 15 15 15 11 1PC 1 T-15 02976206 2.99 SGD
Shipped after 2018-04-26
717-03-22-03 - 30 10 16.5 17 13 1PC 1 T-17 02976215 2.99 SGD
Shipped after 2018-04-27
717-03-22-09 - 60 40 40,50 52 40 1PC 1 T-52 02976276 16.99 SGD
Shipped after 2018-04-27
717-03-22-21 - 10 40 12,13 12 9 1PC 1 L-12 02976294 5.99 SGD
Shipped after 2018-05-01
717-03-22-23 - 30 30 21 22 18 1PC 1 L-22 02976312 3.99 SGD
Shipped after 2018-04-26
717-03-22-31 - 27 18 30 28 17 1PC 1 S-28 02976321 5.99 SGD
Shipped after 2018-04-26
717-03-22-22 - 20 30 16.5 17 13 1PC 1 L-17 02976303 2.99 SGD
Shipped after 2018-05-01
717-03-22-04 - 30 12 18 19 15 1PC 1 T-19 02976224 6.99 SGD
Shipped after 2018-04-27
717-03-22-06 - 35 20 24,25 24 20 1PC 1 T-24 02976242 4.99 SGD
Shipped after 2018-04-27
717-03-22-32 - 30 20 35 35 24 1PC 1 S-35 02976337 6.99 SGD
Shipped after 2018-04-26
717-03-22-01 - 17 13 12,13 12 9 1PC 1 T-12 02976197 2.99 SGD
Shipped after 2018-04-27
717-03-22-08 - 55 35 35,40 42 30 1PC 1 T-42 02976267 15.99 SGD
Shipped after 2018-04-27
717-03-22-10 - 17 13 10 10 6 1PC 1 T-10 02976285 2.99 SGD
Shipped after 2018-04-27
717-03-22-05 T-type plug-in 30 15 21 22 18 1PC 1 T-22 02976233 3.99 SGD
Shipped after 2018-04-26
717-03-22-07 T-type plug-in 40 20 30 32 22 1PC 1 T-32 02976251 5.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products