Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Micro Test Tubes 8phi x 50H, Poly Stops

5.00 (1)
Scale
None
Dimensions (Diameter phi x Height H) (mm)
8x50
Capacity (mL)
About10
Material
Glass
TGK Product Number
922-03-73-01
Specification
With poly plug
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(100Set) 1 922-03-73-01 03020972 49.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Accessory processing
5
From Japan
On 2015-09-01 01:34:21
We are making accessories with liquid confinement. The thickness of the glass is moderate, the solution is not leaked because the inner plug is solid. I am satisfied with the cost performance.
This review is about item#03020972.

Related Products