Buy more than* S$200* and get FREE SHIPPING

Test Tube Culture

3.50 (2)
Overall Length (mm)
120
Length (mm)
120
Material
Glass
...see all>
Product Options
ADD TO CART
Capacity (mL) TGK Product Number Specification Body Size (phi mm) Outer Diameter (phi mm) Type Space Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (mL) TGK Product Number Specification Body Size (phi mm) Outer Diameter (phi mm) Type Space Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 717-04-45-21 Dimensions:Height 120 mm 18 18 Direct mouth Meri clone other plant culture.   1Box(50PC) 1 BT-18 02980887 85.99 SGD
In stock
20 717-04-45-31 Dimensions : Height, 120 mm 18 18 New lip Meri clone other plant culture.   1Box(50PC) 1 BT-18 02980941 85.99 SGD
In stock
30 717-04-45-32 Dimensions : Height, 120 mm 21 21 New lip Meri clone other plant culture.   1Box(50PC) 1 BT-21 02980957 109.99 SGD
Shipped after 2018-01-26
40 717-04-45-23 Dimensions : Height, 120 mm 25 25 Direct mouth Meri clone other plant culture.   1Box(50PC) 1 BT-25 02980905 119.99 SGD
Shipped after 2018-01-26
40 717-04-45-33 Dimensions : Height, 120 mm 25 25 New lip Meri clone other plant culture.   1Box(50PC) 1 BT-25 02980966 109.99 SGD
Shipped after 2018-01-26
120 717-04-45-25 Dimensions : Height, 120 mm 40 40 Direct mouth Meri clone other plant culture. *[No return] You cannot return this product. For details, see FAQ. 1Box(20PC) 1 BT-40 02980923 79.99 SGD
Shipped after 2018-01-26
120 717-04-45-35 Dimensions : Height, 120 mm 40 40 New lip Meri clone other plant culture.   1Box(20PC) 1 BT-40 02980984 78.99 SGD
Shipped after 2018-01-26
200 717-04-45-26 Dimensions : Height, 120 mm 50 50 Direct mouth Meri clone other plant culture.   1Box(20PC) 1 BT-50 02980932 189.99 SGD
Shipped after 2018-01-26
200 717-04-45-36 Dimensions : Height, 120 mm 50 50 New lip Meri clone other plant culture.   1Box(20PC) 1 BT-50 02980993 189.99 SGD
Shipped after 2018-01-26
30 717-04-45-22 Dimensions : Height, 120 mm 21 21 Direct mouth Meri-clone vegetable cultivation etc.   1Box(50PC) 1 BT-21 02980896 95.99 SGD
In stock
60 717-04-45-24 Dimensions : Height, 120 mm 30 30 Direct mouth Meri-clone vegetable cultivation etc.   1Box(25PC) 1 BT-30 02980914 66.99 SGD
In stock
60 717-04-45-34 Dimensions : Height, 120 mm 30 30 New lip Meri-clone vegetable cultivation etc.   1Box(25PC) 1 BT-30 02980975 66.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Used as a drop in flower
2
From Japan
On 2017-05-27 23:16:10
Things are nice, but some of the 50 bottles are definitely broken. When it was terrible it was 13 cracks and it was truly exchanged but the next one was also broken. Although I will give up to a certain extent, I think that it is good to have some more ingenuity in packaging, delivery, such as enlarging the display of cracks.
This review is about item#2980896.
Cocktail glass
5
From Japan
On 2013-04-23 13:47:28
There is a point that it is flat and can be used on a table.
This review is about item#02980914.

Related Products