Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Laboratory Glass Bottle, Black Cap

4.50 (2)
Lack of Electrolyte Ring
None
Bore Diameter (phi mm)
30
Screw Cap Standard (GL)
45
Material (Body)
DURAN (R) (borosilicate glass -1)
...see all>
Product Options
ADD TO CART
Heat-Resistant Temperature (deg C) Cylinder Diameter x Height (phi mm x mm) Capacity (mL) TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Heat-Resistant Temperature (deg C) Cylinder Diameter x Height (phi mm x mm) Capacity (mL) TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Bottle) 500, (cap) 150 101x225 1000 371-05-20-36   1PC 1 017200-10002 02885495 36.99 SGD
Shipped after 2018-06-25
(Bottle)500, (Cap)150 56x100 100 371-05-20-33   1PC 1 017200-1002 02885461 18.99 SGD
Shipped after 2018-06-25
(Bottle)500, (Cap)150 136x260 2000 371-05-20-37   1PC 1 017200-20002 02885504 109.99 SGD
Shipped after 2018-06-29
(Bottle)500, (Cap)150 70x138 250 371-05-20-34   1PC 1 017200-2502 02885477 21.99 SGD
Shipped after 2018-06-29
(Bottle)500, (Cap)150 227x410 10000 371-05-20-39 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 017200-100002 02885522 479.99 SGD
Shipped after 2018-06-29
(Bottle)500, (Cap)150 182x330 5000 371-05-20-38   1PC 1 017200-50002 02885513 249.99 SGD
Shipped after 2018-06-29
(Bottle)500, (Cap)150 86x176 500 371-05-20-35   1PC 1 017200-5002 02885486 28.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For paint subdivision
5
From Japan
On 2017-12-20 21:41:16
First of all, it is a solid bottle and it is good not to crack with dropping it. Since the mouth was wide and the lid was closed tightly, it was perfect for the intended use that was supposed.
This review is about item#2885461.
As cooking alcohol
4
From Japan
On 2017-05-05 14:52:00
There is also memory, I like waiting for a cool stylish look and functionality from the firm cap prototype making until shooting. However, because it is a little expensive, four stars!
This review is about item#2885495.

Related Products