Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Glass Pigment Bottles

Nozzle Diameter (phi mm)
19
Bore Diameter (phi mm)
13
Material
Glass
...see all>
Product Options
ADD TO CART
Overall Height (mm) Height (mm) Capacity (mL) Color TGK Product Number Bottom Outer Dimension (mm) Cylinder Diameter x Height (phi mm x mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Height (mm) Height (mm) Capacity (mL) Color TGK Product Number Bottom Outer Dimension (mm) Cylinder Diameter x Height (phi mm x mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
81 (I except the lid) Bottle body only / 101 60 Transparency 438-05-70-02 - 41 x 112 1PC 1 438-05-70-02 02913662 -
Discontinued
[x]
98 (I except the lid) Bottle body only / 77 30 Transparency 438-05-70-01 phi 34.5 36 x 108 1PC 1 438-05-70-01 02913653 -
Discontinued
[x]
81 (I except the lid) Bottle body only / 101 60 Yellowish brown 438-05-71-06 - 41 x 112 1PC 1 438-05-71-06 02913687 -
Discontinued
[x]
98 (I except the lid) Bottle body only / 77 30 Yellowish brown 438-05-71-05 phi34.5 36 x 108 1PC 1 438-05-71-05 02913671 -
Discontinued
[x]
ADD TO CART

Related Products