Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

I graduated cylinder (with blue scale) made PMP

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mouth Outer Diameter (Including Spout)(mm)
79
Bottom Diameter (mm)
130
Body Size (phi mm)
66
Tolerance(mL)
+/-10
1 Scale (mL)
10
Height (mm)
440
Capacity (mL)
1000
TGK Product Number
814-22-22-18
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 0347 62 03004181 79.99 SGD
Shipped after 2018-05-08
ADD TO CART

Related Products