Buy more than* S$200* and get FREE SHIPPING

Measuring Pipet, Tip ScaleNew Standard

5.00 (2)
JIS Class
JR-1 (Borosilicate glass -1)
Material
Borosilicate glass
...see all>
Product Options
ADD TO CART
Overall Length (mm) TGK Product Number Scale Color Code Tolerance(mL) 1 Scale (mL) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TGK Product Number Scale Color Code Tolerance(mL) 1 Scale (mL) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
455 988-11-53-12 Yes White +/-0.1 0.1 25 1PC 1 S-PIPET25S 03028715 119.99 SGD
Shipped after 2018-04-27
375 988-11-53-09 Yes Red +/-0.05 0.05 5 1PC 1 S-PIPET5S 03028697 7.99 SGD
In stock
350 988-11-53-05 Yes Green +/-0.005 0.005 0.5 1PC 1 S-PIPET0.5S 03028663 9.99 SGD
Shipped after 2018-04-27
360 - Yes Two blue +/-0.02 0.02 3 1PC 1 S-PIPET3S 09210223 30.99 SGD
Shipped after 2018-04-27
350 - Yes White 2 +/-0.005 0.002 0.2 1PC 1 S-PIPET0.2S 09210205 24.99 SGD
Shipped after 2018-04-27
350 - Yes Green two +/-0.0025 0.001 0.1 1PC 1 S-PIPET0.1S 09210196 27.99 SGD
Shipped after 2018-04-27
350 - Yes Red two +/-0.005 0.005 0.3 1PC 1 S-PIPET0.3S 09210214 25.99 SGD
Shipped after 2018-04-27
455 - Yes Black +/-0.2 0.2 50 1PC 1 S-PIPET50S 09210241 82.99 SGD
Shipped after 2018-04-27
360 988-11-53-06 Available Yellow +/-0.01 0.01 1 1PC 1 S-PIPET1S 03028672 5.99 SGD
In stock
360 988-11-53-07 Available Black +/-0.02 0.02 2 1PC 1 S-PIPET2S 03028681 6.99 SGD
In stock
385 988-11-53-10 Available Orange +/-0.1 0.1 10 1PC 1 S-PIPET10S 03028706 9.99 SGD
In stock
435 - Available Yellow 2pcs +/-0.1 0.1 20 1PC 1 S-PIPET20S 09210232 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Formulation of paint
5
From Japan
On 2016-06-29 18:23:08
The order from delivery to delivery is smooth and the goods are safely delivered and usability is satisfactory.
This review is about item#03028697.
Transfer small amount of organic solvent
5
From Japan
On 2014-04-25 13:21:20
It was delivered with the air cap protected, and I was relieved to worry about shipping. Even though I used it, it was as expected.
This review is about item#03028706.

Related Products