Buy more than* S$200* and get FREE SHIPPING

Komagome Pipette Graduated

5.00 (4)
Material
Borosilicate glass
...see all
Product Options
ADD TO CART
Capacity (mL) Overall Length (mm) TGK Product Number Specification AS ONE Part Number Body Size (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (mL) Overall Length (mm) TGK Product Number Specification AS ONE Part Number Body Size (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 230 579-11-57-13 With scale 6-275-01 7 1Box(10PC) 1 80101 02929561 25.45 SGD
Shipped after 2017-02-27
2 230 579-11-57-14 With scale 6-275-02 8 1Box(10PC) 1 80102 02929577 26.74 SGD
Shipped after 2017-02-27
3 230 579-11-57-15 With scale 6-275-03 9 1Box(10PC) 1 80103 02929586 28.32 SGD
Shipped after 2017-02-27
5 280 579-11-57-16 With scale 6-275-04 10 1Box(10PC) 1 80104 02929595 38.32 SGD
Shipped after 2017-02-27
10 280 579-11-57-17 Graduated 6-275-05 12 1Box(10PC) 1 80105 02929604 47.07 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Medium, the addition of the reagent
5
From Japan
On 2016-05-08 10:42:09
By autoclaving it has been used for the addition of such medium. 2mL has just was a good capacity.
This review is about item#02929577.
Aroma Pal fan of perfumery
5
From Japan
On 2015-11-18 19:21:21
Hygienically can be used, we are satisfied.
This review is about item#02929561.
Formulation of aroma oil
5
From Japan
On 2015-06-10 15:04:42
Memory is also easy to use It is beautiful.
This review is about item#02929561.
Cleaning of tropical fish in the aquarium
5
From Japan
On 2015-05-11 00:53:01
Easy to use
This review is about item#02929595.

Related Products