Buy more than* S$200* and get FREE SHIPPING

Scale With Poly Dropper

4.00 (1)
Suction Amount (mL)
2
Sterilization
None
Scale
Available
1 Scale (mL)
0.1
Abstract
With a hat
Capacity (mL)
2
Overall Length (mm)
135
Material
PE (polyethylene)
TGK Product Number
405-22-25-05
Specification
Quantity : 100pcs
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(100PC) 1 No.2ML 02902277 24.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Microbial material
4
From Japan
On 2017-09-27 16:25:52
Although it can be measured accurately, it is slightly more expensive compared to other manufacturers.
This review is about item#2902277.

Related Products