Buy more than* S$200* and get FREE SHIPPING

Red Dropper

4.17 (6)
Caution
Since the product itself does not having any holes, you must make a hole yourself and then use this product. It all depends on up to how much phi the max diameter can open holes.
Material
Natural rubber
...see all
Product Options
ADD TO CART
Capacity (mL) Maximum Diameter (phi mm) Spherical Diameter (phi mm) Adaptation Capacity (mL) Size TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (mL) Maximum Diameter (phi mm) Spherical Diameter (phi mm) Adaptation Capacity (mL) Size TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 6 35 About15 0/2 125-23-01-02   1PC 1 #0/2 02828104 7.89 SGD
Shipped after 2017-07-04
- 5 34 About12 0/3 125-23-01-01   1PC 1 #0/3 02828095 4.79 SGD
In stock
- 10 54 About55 2 125-23-01-06 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 #2 02828147 12.67 SGD
Shipped after 2017-07-04
- 14 60 About65 3 125-23-01-07   1PC 1 #3 02828156 15.26 SGD
In stock
- 10 50 About45 1 125-23-01-05   1PC 1 #1 02828131 10.57 SGD
In stock
- 14 65 About90 4 125-23-01-08   1PC 1 #4 02828165 19.61 SGD
In stock
- 14 68 About100 5 125-23-01-09   1PC 1 #5 02828174 28.59 SGD
Shipped after 2017-07-04
For about 25 mL 6 40 - 0 125-23-01-03   1PC 1 #0 02828113 6.62 SGD
In stock
For about 35 mL 9 46 - 1/2 125-23-01-04   1PC 1 #1/2 02828122 7.93 SGD
In stock
For about 150 mL 15 75 - 6 125-23-01-10   1PC 1 #6 02828183 28.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Maintenance of printing machine
5
From Japan
On 2017-01-06 11:51:52
It is extremely durable, it does not harden even if it is used for a long time, and it is hard to break. We also used similar products from other companies, but Mitsui Rubber says it will last just like hundreds of yen higher! I was surprised at it. Thank you for a nice item.
This review is about item#2828174.
Suction work
5
From Japan
On 2016-02-06 18:35:33
Although it is not drilled, it will take time and effort for processing. By being able to drill a hole with an arbitrary warp, it can be fitted to the pipe or tube to be connected and it is possible to keep the suction power without waste.
This review is about item#02828095.
Suction of liquid
1
From Japan
On 2016-01-15 11:04:12
Rubber repulsion weak. Rubber deteriorates and there are countless small cracks. Not a product that seems to be considerably old inventory period and can be sold.
This review is about item#02828122.
hobby
5
From Japan
On 2015-05-26 21:21:37
Although it is very good with a solid product, I think it is a bit difficult to open a hole, afterwards, although it is durable, I do not know if I do not use it in the future, but because it is easy to use next time I also would like to continue to purchase.
This review is about item#02828156.
Banzai's Battery Specific Gravity Meter
5
From Japan
On 2014-07-08 19:15:28
It was drunk to the extent that I thought it was not genuineness of the manufacturer of the gravimeter.
This review is about item#02828095.
To a glass pipette for addition of FRP hardener
4
From Japan
On 2014-03-20 23:51:55
Since there is no hole, it is a minus one point but as a thing, it is strong, it is firm and we buy the next one.
This review is about item#02828122.

Related Products