Buy more than* S$200* and get FREE SHIPPING

Slide Glass

4.50 (4)
Abbe Number
-
Flatness (mm)
-
Dimension (mm)
26x76
Specification
Transparent and colorlessness, borosilicate glass
...see all>
Product Options
ADD TO CART
Type Thickness (mm) Model Material TRUSCO Part Number TGK Product Number Quantity Alkali Elution (mg) AS ONE Part Number Refraction Index Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Thickness (mm) Model Material TRUSCO Part Number TGK Product Number Quantity Alkali Elution (mg) AS ONE Part Number Refraction Index Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White edge polish No.1 0.8 - 1.0 S1111 White plate glass 297-5581 863-14-11-01 0.44 2-154-01 Ne=1.524 Degreasing, cleaning 1Box(100Sheet) 1 S1111 03010016 36.78 SGD
In stock
White edge polish No.2 1.0 - 1.2 S1112 White plate glass 297-5599 863-14-11-02 0.44 2-154-02 Ne=1.524 Degreasing, cleaning 1Box(100Sheet) 1 S1112 03010025 37.19 SGD
In stock
White cut off No.1 0.8 - 1.0 S1126 White plate glass - 863-14-11-16 0.44 2-154-03 Ne=1.524 Degreasing, cleaning 1Box(100Sheet) 1 S1126 03010043 28.54 SGD
In stock
White cut-off No.2 1.0 - 1.2 S1127 White plate glass - 863-14-11-17 0.44 2-154-04 Ne=1.524 Degreasing, cleaning 1Box(100Sheet) 1 S1127 03010052 28.85 SGD
In stock
Water edge polish 1.2 - 1.5 S1214 Water plate glass 297-5602 863-14-11-04 0.37 2-155-03 Ne=1.521 No degreasing and cleaning 1Box(100Sheet) 1 S1214 03010034 15.78 SGD
In stock
Water edge polish 0.9 - 1.2 S1215 Water plate glass - 863-14-11-27 0.37 - Ne=1.521 No degreasing and cleaning 1Box(100Sheet) 1 S1215 03010086 14.68 SGD
In stock
Water separation 1.2 - 1.5 S1225 Water plate glass 297-5611 863-14-11-25 0.37 2-155-04 Ne=1.521 No degreasing and cleaning 1Box(100Sheet) 1 S1225 03010061 10.63 SGD
In stock
Water separation 0.9 - 1.2 S1226 Water plate glass - 863-14-11-26 0.37 - Ne=1.521 No degreasing and cleaning 1Box(100Sheet) 1 S1226 03010077 10.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Inspection
5
From Japan
On 2016-07-14 12:54:18
I am getting cheap from a small amount and I am saved
This review is about item#03010034.
Experiment
3
From Japan
On 2013-08-16 11:16:47
usually
This review is about item#03010025.
Biological specimen
5
From Japan
On 2013-06-24 14:26:42
Anyway, it was most helpful to have arrived the next day.
This review is about item#03010043.
Microorganism observation
5
From Japan
On 2008-05-15 17:22:24
It is easy to use as it is familiar.
This review is about item#03010061.

Related Products