Buy more than* S$200* and get FREE SHIPPING

Frost Slide Glass

5.00 (3)
Quantity Alkali Elution (mg)
0.37
Dimensions (mm) (Frost Part)
15x26
Refraction Index
Ne=1.521
Dimension (mm)
26x76
Specification
Dimensions: 76 x 26 mm, frosted surface: 15 x 26 mm
...see all>
Product Options
ADD TO CART
TGK Product Number Abbe Number Flatness (mm) AS ONE Part Number Frost Surface Processing Type Thickness (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TGK Product Number Abbe Number Flatness (mm) AS ONE Part Number Frost Surface Processing Type Thickness (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
863-14-12-02 - - 2-152-02 Yes Degreasing washed White border polish No.2 1.0-1.2 White glass   1Box(100Sheet) 1 S2112 03010147 48.99 SGD
Shipped after 2018-05-28
863-14-12-03 - - 2-152-03 Yes Degreasing washed No.1 disassociate white 0.8-1.0 White glass   1Box(100Sheet) 1 S2123 03010156 49.99 SGD
Shipped after 2018-05-31
863-14-12-04 - - 2-152-04 Yes Degreasing washed No.2 disassociate white 1.0-1.2 White glass   1Box(100Sheet) 1 S2124 03010165 43.99 SGD
Shipped after 2018-05-31
863-14-12-09 - - - Yes Degreasing washed Disassociate water 0.9 to 1.2 Water glass plate   1Box(100Sheet) 1 S2227 03010192 20.99 SGD
Shipped after 2018-05-28
863-14-12-01 - - 2-152-01 Yes Degreasing washed White border polish No.1 0.8-1.0 White glass   1Box(100Sheet) 1 S2111 03010131 54.99 SGD
Shipped after 2018-05-28
863-14-12-06 - - 2-152-06 Yes Degreasing washed Disassociate water 1.2-1.5 Water glass plate   1Box(100Sheet) 1 S2226 03010183 21.99 SGD
Shipped after 2018-05-28
863-14-12-10 - - - Yes Degreasing washed Water edge polish 1.2-1.5 Water glass plate *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 S2216 03010201 28.99 SGD
Shipped after 2018-06-01
863-14-12-05 - - 2-152-05 Available Degreasing, cleaning finish Water-polished edge 0.9 - 1.2 Water plate glass   1Box(100Sheet) 1 S2215 03010174 24.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Make a slide
5
From Japan
On 2016-08-20 15:39:55
Convenient because you can write a label with a pencil. The cut is also finished smoothly, it is not dangerous and I always patronize it.
This review is about item#3010174.
General observation with a microscope
5
From Japan
On 2015-11-08 11:32:31
When taking out from a beautiful box, it makes me feel fresh every time. It is used for observing slime molds and airborne matter. Because the horn is polished type, compatibility with the mechanical stage is also good.
This review is about item#03010174.
For preparing slides
5
From Japan
On 2014-08-06 14:54:04
I bought it because it seems that they also use specialists who are researching microorganisms and plants. Although we can face down company name, it is excellent compared with what is sold in the microscope preparation set. Nevertheless, it is never high. Is this product a low price version? If you normally use it as a hobby, this is enough.
This review is about item#03010174.

Related Products