Buy more than* S$200* and get FREE SHIPPING

Large Glass Slide

4.33 (3)
Abbe Number
-
Flatness (mm)
-
Frost
Without
Quantity (Sheet)
50
Dimension (mm)
52x76
Specification
Dimensions: 76 x 52 mm
...see all>
Product Options
ADD TO CART
Thickness (mm) Model Material TGK Product Number Quantity Alkali Elution (mg) Refraction Index Surface Processing Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Model Material TGK Product Number Quantity Alkali Elution (mg) Refraction Index Surface Processing Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.8 - 1.0 S9111 White plate glass 863-14-11-31 0.37 Ne=1.521 Degreasing, cleaning Polished white edge No.1 1Box(50Sheet) 1 S9111 03010095 68.30 SGD
In stock
1.0 - 1.2 S9112 White plate glass 863-14-11-32 0.37 Ne=1.521 Degreasing, cleaning finish White-polished edge No.2 1Box(50Sheet) 1 S9112 03010104 68.30 SGD
In stock
1.2 - 1.5 S9213 Water plate glass 863-14-11-33 0.44 Ne=1.524 Degreasing, cleaning finish Water-polished edge 1Box(50Sheet) 1 S9213 03010113 21.41 SGD
In stock
1.2 - 1.5 S9224 Water plate glass 863-14-11-34 0.44 Ne=1.524 Degreasing, cleaning finish Water cut-off 1Box(50Sheet) 1 S9224 03010122 22.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Stained glass
5
From Japan
On 2017-05-14 16:58:54
I used it in class, but since processing of the end face is beautiful, I could use it with confidence.
This review is about item#3010113.
Used as a jig for electronic component mounting
3
From Japan
On 2016-08-30 17:59:05
Used as a jig for electronic component mounting (as a flat reference board)
This review is about item#3010113.
Confirmation of chemical performance
5
From Japan
On 2015-05-07 00:48:11
The end face is rubbed, it can be used without worry of cutting the hand. Flatness is also sufficient and easy to use.
This review is about item#03010113.

Related Products