Buy more than* S$200* and get FREE SHIPPING

Prepared Slide Wooden Box

4.75 (4)
Material
TOP PLATE, BOTTOM PLATE / RECYCLED MATERIALS (MDF BOARD), SIDE / WOOD
Compatible
For 76x26 mm
...see all>
Product Options
ADD TO CART
TGK Product Number Number of Slides Outside Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TGK Product Number Number of Slides Outside Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
565-14-35-02 For 50 sheets 205x140x35H 1PC 1 565-14-35-02 02924232 16.99 SGD
In stock
565-14-35-03 For 100 sheets 255x207x35H 1PC 1 565-14-35-03 02924241 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
When you want to preserve the glass slide
4
From Japan
On 2017-09-04 14:47:10
It was a solid wooden box and it was good as it can save a lot.
This review is about item#2924232.
Research and Development
5
From Japan
On 2015-08-21 12:54:52
The slide insert frame is numbered, etc. The main body using the recycled material is lightly made while maintaining necessary functions, and additionally it is a satisfactory item such as being inexpensive.
This review is about item#02924241.
Management of smearing
5
From Japan
On 2014-06-07 23:12:33
It is a very good product.
This review is about item#02924241.
We plan to stock 500 cases of arthroscopically resected tissue. We prepare at least 6 preparations for each case.
5
From Japan
On 2013-07-10 21:49:52
Since the lid is fixed with a simple clasp, there is uneasiness concerning whether preparations will be scattered and destroyed by some kind of spirit. Especially when you move your home and work place with a preparatory box, you are moving while wearing a book / belt. The shape is low profile, takes up space, and it is useful.
This review is about item#02924241.

Related Products