Buy more than* S$200* and get FREE SHIPPING

Nipro Syringe Without Needle

5.00 (7)
Caution
We do not have the injection needle at MonotaRO. This product is not for medical use . Cannot be used for purposes other than research or experiment . While purchasing , we may confirm the purpose and purchase applications.you may be asked not to
Tip Outer Diameter (mm)
About 4.2-4.3
Scale
Available
Material
PP
...see all>
Product Options
ADD TO CART
Nozzle Sterilization Method Body Size (phi mm) Sterilization 1 Scale (mL) Type Capacity (mL) Overall Length (mm) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nozzle Sterilization Method Body Size (phi mm) Sterilization 1 Scale (mL) Type Capacity (mL) Overall Length (mm) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Slip EOG About 6.5 Completed 0.01 - 1 About 83 699-14-89-11 1Box(100PC) 1 08-010 02966896 38.99 SGD
In stock
Slip Gamma ray About 10.5 Complete 0.1 Nakaguchi 2.5 About 63 699-14-89-15 1Box(100PC) 1 08-100 35099321 31.99 SGD
In stock
Slip Gamma ray About 14.7 Finished 0.2 Middle opening 5 About 71 699-14-89-16 1Box(100PC) 1 08-549 35099337 40.99 SGD
In stock
Slip Gamma ray About 17.7 Completed 0.2 Medium mouth 10 About 86 699-14-89-17 1Box(100PC) 1 08-649 02966957 57.99 SGD
In stock
Slip Gamma ray About 22 Completed 1 Horizontal mouth 20 About 106 699-14-89-21 1Box(50PC) 1 08-753 02966975 48.99 SGD
In stock
Lure Gamma ray About 25.5 Completed 1 Horizontal mouth 30 About114 699-14-89-22 1Box(50PC) 1 08-853 02966984 92.99 SGD
In stock
Lure Gamma ray About 31.5 Completed 1 Horizontal mouth 50 About 120 699-14-89-23 1Box(25PC) 1 08-953 02966993 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
As a syringe for cat's subcutaneous drip
5
From Japan
On 2017-12-19 13:04:28
I am saved because the price is cheaper than buying at an animal hospital. I am happy that there are discounts etc. on subscription.
This review is about item#2966993.
For scientific experiments
5
From Japan
On 2017-05-29 14:33:39
I experimented with Pascal in combination with 50 ml ones. Pipe of vinyl chloride with a diameter of 4 mm Pipes out water and jumps water. Is there any good countermeasure?
This review is about item#2966957.
Feeding
5
From Japan
On 2015-11-29 15:30:40
I thought that I would like to purchase a large quantity at the same time that I have been using so far and it became indebted this time. It is excellent in feeling of use.
This review is about item#02966896.
Printer Ink cartridge filled with ink cartridge Drilling machine with cutting oil applied
5
From Japan
On 2015-11-02 18:13:08
It is easy to use and very handy.
This review is about item#35099337.
For liquid subdivision / application (for work)
5
From Japan
On 2015-01-16 13:47:27
For subdivision of liquids and application of adhesive materials, the graduation is easy to see without spilling and is convenient. However, since the number of entries was 100, I felt that there should be as many as 50 bottles.
This review is about item#35099337.
It is to make a patient take medicine.
5
From Japan
On 2014-12-09 14:27:58
I am thankful very much usability.
This review is about item#02966957.
Used to take out specified amount when dispensing liquid
5
From Japan
On 2014-08-16 14:34:06
Although it is used for subdivision of liquid by a specified amount, usability is satisfied because there is no liquid droplet and sliding is smooth. As for the quantity, it was 100 units, so if you can make a selection in units of 10/20 units, if possible, such as when it is different from the original use purpose like me, it will be saved.
This review is about item#02966957.

Related Products