Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Microsyringe

Caution
This product is not for medical use. Cannot be used for purposes other than research or experiment. While purchasing, we may confirm the purpose and purchase applications. You may be asked not to purchase.
Purpose
Liquor analysis
Needle Thread Length (mm)
51
Needle Shape
Acute angle
Mounting Method
Fixed needle-shaped
Type
Riki tight type (fixed needle)
...see all>
Product Options
ADD TO CART
Minimum Scale (micro L) TGK Product Number Specification Maximum Scale (micro L) Needle Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Scale (micro L) TGK Product Number Specification Maximum Scale (micro L) Needle Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5 244-14-84-13 - 50 N2 1PC 1 LF-050 02861765 -
Discontinued
[x]
0.2 244-14-84-12 - 25 N2 1PC 1 LF-025 02861756 -
Discontinued
[x]
5 244-14-84-15 - 250 N2 1PC 1 LF-250 02861783 -
Discontinued
[x]
10 244-14-84-16 - 500 N3 1PC 1 LF-500 02861792 -
Discontinued
[x]
1 244-14-84-14 - 100 N2 1PC 1 LF-100 02861774 -
Discontinued
[x]
0.1 244-14-84-11 Plunger with spare 10 N1 1PC 1 LF-010 02861747 -
Discontinued
[x]
ADD TO CART