Buy more than* S$200* and get FREE SHIPPING

Injection Cylinder Lapping

Caution
We do not have the injection needle at MonotaRO.
Nozzle
Luer lock
Sterilization
None
Scale
Yes
Material
Hard glass
...see all
Product Options
ADD TO CART
Tip Outer Diameter (mm) Body Size (phi mm) 1 Scale (mL) Type Capacity (mL) Overall Length (mm) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Outer Diameter (mm) Body Size (phi mm) 1 Scale (mL) Type Capacity (mL) Overall Length (mm) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About4 12.1 to 12.7 0.1 Nakaguchi 2 About86 550-14-63-16 1PC 1 2mL 02921046 14.09 SGD
In stock
About 4 9.6 - 10.2 0.05 Slander 1 About 84 550-14-63-15 1PC 1 1mL 02921037 12.51 SGD
In stock
ADD TO CART

Related Products