Buy more than* S$200* and get FREE SHIPPING

White Injection Cylinder

4.28 (29)
Caution
We do not have the injection needle at MonotaRO. This product is not for medical use . Cannot be used for purposes other than research or experiment . While purchasing , we may confirm the purpose and purchase applications.you may be asked not to
Material
Hard glass
...see all>
Product Options
ADD TO CART
Overall Length (mm) TGK Product Number Tip Outer Diameter (mm) Nozzle AS ONE Part Number Body Size (phi mm) Sterilization Scale 1 Scale (mL) Type Capacity (mL) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TGK Product Number Tip Outer Diameter (mm) Nozzle AS ONE Part Number Body Size (phi mm) Sterilization Scale 1 Scale (mL) Type Capacity (mL) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About330 - 4.2 to 4.4 Lure 2-5636-13 97 to 102 None Yes 20 Horizontal opening 1000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1000mL 33407464 3,079.99 SGD
Shipped after 2018-03-02
About272 - 4.2 to 4.4 Lure 2-5636-10 47.3 to 48.7 None Yes 4 Horizontal opening 200   1PC 1 200mL 33407437 169.99 SGD
In stock
About295 - 4.2 to 4.4 Lure 2-5636-11 52 to 57 None Yes 5 Horizontal opening 300 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 300mL 33407446 729.99 SGD
Shipped after 2018-03-02
About325 - 4.2 to 4.4 Lure 2-5636-12 67 to 72 None Yes - Horizontal opening 500 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 500mL 33407455 1,159.99 SGD
Shipped after 2018-03-02
About 79 550-14-61-01 4.2 - 4.4 Lure 2-5636-01 9.6 - 10.2 Not available Available 0.05 Medium mouth 1   1PC 1 1mL 33407342 6.99 SGD
In stock
About 81 550-14-61-02 4.2 - 4.4 Lure 2-5636-02 12.1 - 12.7 Without Available 0.1 Middle opening 2   1PC 1 2mL 11098306 5.99 SGD
In stock
About 89 550-14-61-03 4.2 - 4.4 Lures 2-5636-03 12.4 - 13 Without Available 0.1 Slander 3   1PC 1 3mL 33407367 6.99 SGD
In stock
About 100 550-14-62-04 4.2 - 4.4 Lure 2-5636-04 15.1 - 15.7 Not available Available 0.1 Center shed 5   1PC 1 5mL 36695461 7.99 SGD
In stock
About 123 550-14-62-05 4.2 - 4.4 Lure 2-5636-05 18 - 18.6 Without Available 0.2 Horizontal mouth 10   1PC 1 10mL 11098245 9.99 SGD
In stock
About 146 550-14-62-06 4.2 - 4.4 Lure 2-5636-06 22.6 - 23.3 Without Available 0.5 Horizontal mouth 20   1PC 1 20mL 11098254 12.99 SGD
In stock
About 155 - 4.2 - 4.4 Lures 2-5636-07 26.9 - 27.7 Without Available 0.5 Horizontal mouth 30   1PC 1 30mL 33407403 18.99 SGD
In stock
About 190 - 4.2 - 4.4 Lure 2-5636-08 30 - 31 Not available Available 1 Horizontal mouth 50   1PC 1 50mL 33407412 25.99 SGD
In stock
About 207 - 4.2 - 4.4 Lure 2-5636-09 40.5 - 41.9 Not available Available 2 Horizontal mouth 100   1PC 1 100mL 33407421 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 4
3 star 5
2 star 1
1 star 1
Review Rating: 4.28
29 Customer Reviews
The reviews are automatic translation.
Subdivision of medicine
5
From Japan
On 2017-09-21 15:04:24
It is easy to use and the price was also cheap so I would like to repeat again.
This review is about item#36695461.
Used for dilution
3
From Japan
On 2017-09-13 15:19:56
It is used to weigh (ml) to dilute chemicals. Beakers etc are difficult to measure, but it is convenient because there is no worry overflowing as a syringe barrel.
This review is about item#11098245.
Pouring adhesive solvent
1
From Japan
On 2017-07-27 23:20:12
When sucking up the liquid, not only in the downward direction but also in the sideways direction, the liquid will drip from the tip of the needle and it will not be used. I bought it and failed.
This review is about item#11098306.
It is used for the cleaning work of the pH adjustment tube of chemicals.
5
From Japan
On 2017-07-02 15:43:39
It is very economical because it can be used by washing strongly against chemicals such as solvent diluent.
This review is about item#33407403.
For gas sampling
3
From Japan
On 2017-03-16 14:59:44
It was used for gas sampling. Sliding was also moderate and easy to use.
This review is about item#33407437.
Extrusion of paste
5
From Japan
On 2017-02-13 07:56:28
Plastic syringes are slippery, but this glass syringe is slippery and easy to use. It seems that it will crack when dropped, so I handle it carefully.
This review is about item#11098254.
For hand cream
5
From Japan
On 2017-01-06 11:36:19
I want to apply hand cream only to my fingertips. I want to spot the expensive medicinal ingredients only on the fingertips causing trouble. I noticed that there was an advantage that it was not sticky in small amounts.
This review is about item#33407367.
Detergent injection
3
From Japan
On 2016-08-16 16:14:47
I will use the product from now.
This review is about item#33407412.
Put adhesive
3
From Japan
On 2016-06-25 06:56:04
I use an adhesive to put it in. I am using it normally.
This review is about item#11098245.
Put the pasty shape
5
From Japan
On 2016-03-24 15:30:41
I was worried about using it for the first time, but it was able to ripen it, the scale is easy to see.
This review is about item#11098254.

Related Products