Buy more than* S$200* and get FREE SHIPPING

Injection Cylinder Lapping

Caution
We do not have the injection needle at MonotaRO. This product is not for medical use . Cannot be used for purposes other than research or experiment . While purchasing , we may confirm the purpose and purchase applications.you may be asked not to
Material
Hard glass
Specification
1 mL is for tuberculin.The others are for blood sedimentation. Both inner cylinders of 1 mL and 2 mL are white. General needle tip Lapping
...see all>
Product Options
ADD TO CART
Capacity (mL) Colors (inner Tube) Overall Length (mm) Tip Outer Diameter (mm) Type Shell Diameter x Full Length (mm) TGK Product Number Nozzle Body Size (phi mm) Sterilization Scale 1 Scale (mL) Type Material (Body) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (mL) Colors (inner Tube) Overall Length (mm) Tip Outer Diameter (mm) Type Shell Diameter x Full Length (mm) TGK Product Number Nozzle Body Size (phi mm) Sterilization Scale 1 Scale (mL) Type Material (Body) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 White 109 4.2 to 4.4 - 9.7x109 550-14-63-04 Lure 9.7 None Yes 0.05 Nakaguchi Hard glass *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2mL 02920985 -
Discontinued
[x]
0.25 Blue About 85 About 4 Blood sedimentation 7x84.7 550-14-63-01 Lure 6.7 - 7.3 None Available 0.01 Medium Made from hard glass   1PC 1 0.25mL 02920951 -
Discontinued
[x]
0.5 Blue About 94 About 4 Erythrocyte sedimentation rate 7x93.3 550-14-63-02 Lures 6.7 - 7.3 Without Available 0.01 Slander The product made from hard glass   1PC 1 0.5mL 02920967 -
Discontinued
[x]
1 White 108 4.2 - 4.4 Tuber 8.3x108 550-14-63-03 Lures 8.3 Without Available 0.2 Slander The product made from hard glass   1PC 1 1mL 02920976 -
Discontinued
[x]
ADD TO CART

Related Products