Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Disposable Cell, For Ps Visible Rays

Visual Leg Width (mm)
10
Dimension (mm)
12.5x12.5x45
Material
PS
...see all>
Product Options
ADD TO CART
Type TGK Product Number AS ONE Part Number Standard Deviation (nm) Measuring Range (nm) Abstract Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type TGK Product Number AS ONE Part Number Standard Deviation (nm) Measuring Range (nm) Abstract Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 814-22-35-02 2-5718-02 360 +/- 0.005 340 to 900 Semi-micro 1.5 to 3.0 1Box(100PC) 1 7590 17 03004294 20.99 SGD
Shipped after 2018-06-25
For visible light 814-22-35-01 - 360 ? +/- 0.005 340 - 900 Standard type 2.5 - 4.5 1Box(100PC) 1 7590 07 03004285 19.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products