Buy more than* S$200* and get FREE SHIPPING

White Cuvettes

Visual Leg Width (mm)
10
External Form Dimensions (Width x Height)(mm)
12.5x45
Material
White glass
Specification
Light path range:10mm, outside range:12.5mm, Height:45mm
...see all>
Product Options
ADD TO CART
Optical Path Length (mm) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Optical Path Length (mm) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 247-15-01-07 1PC 1 - 02862063 23.45 SGD
Shipped after 2017-11-30
5 247-15-01-06 1PC 1 - 02862054 39.02 SGD
Shipped after 2017-12-04
50 247-15-01-11 1PC 1 - 02862106 55.59 SGD
Shipped after 2017-11-27
20 247-15-01-08 1PC 1 - 02862072 36.15 SGD
Shipped after 2017-11-30
ADD TO CART

Related Products