Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PharMed BPT Biocompatible Tubing, Fractional

...see all>
Product Options
ADD TO CART
Hardness (Shore A) Heat-Resistant Temperature (deg C) Inner Diameter (inch [mm]) Outside Diameter (inch[mm]) Compatible Standard Length (m) Color Material TGK Product Number AS ONE Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness (Shore A) Heat-Resistant Temperature (deg C) Inner Diameter (inch [mm]) Outside Diameter (inch[mm]) Compatible Standard Length (m) Color Material TGK Product Number AS ONE Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
64 135 1/8[3.18] 3/16[4.76] - 7.5 - - 710-17-11-46 1-4874-06 *[No return] You cannot return this product. For details, see FAQ. 1roll(7.5m) 1 AY242006 24165627 279.99 SGD
Shipped after 2018-07-02
64 135 3/16[4.76] 5/16[7.94] USP Class VI, FDA, NSF 7.5 Beige Thermoplastic elastomeric 710-17-11-35 -   1Roll(7.5m) 1 710-17-11-35 02971613 269.99 SGD
Shipped after 2018-06-25
- - - - - - - - - 1-4874-16 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AY242053 20896496 779.99 SGD
Shipped after 2018-07-23
- - - - - - - - - 1-4874-15 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AY242046 20896487 649.99 SGD
Shipped after 2018-09-27
64 135 0.02[0.51] 0.145[3.68] USP Class VI, FDA, NSF 7.5 Beige Thermoplastic elastomeric 710-17-11-31 - *[No return] You cannot return this product. For details, see FAQ. 1Roll(7.5m) 1 710-17-11-31 02971577 169.99 SGD
Shipped after 2018-07-02
64 135 3/8[9.52] 1/2[12.70] USP Class VI, FDA, NSF 7.5 Beige Thermoplastic elastomeric 710-17-11-48 - *[No return] You cannot return this product. For details, see FAQ. 1Roll(7.5m) 1 710-17-11-48 02971726 409.99 SGD
Shipped after 2018-07-02
64 135 3/8[9.52] 5/8[15.88] USP Class VI, FDA, NSF 7.5 Beige Thermoplastic elastomeric 710-17-11-39 - *[No return] You cannot return this product. For details, see FAQ. 1Roll(7.5m) 1 710-17-11-39 02971656 449.99 SGD
Shipped after 2018-06-27
64 135 3/32[2.38] 7/32[5.56] USP Class VI, FDA, NSF 7.5 Beige Thermoplastic elastomeric 710-17-11-45 - *[No return] You cannot return this product. For details, see FAQ. 1Roll(7.5m) 1 710-17-11-45 02971692 339.99 SGD
Shipped after 2018-07-02
64 135 1/2[12.70] 3/4[19.05] USP Class VI, FDA, NSF 7.5 Beige Thermoplastic elastomeric 710-17-11-40 - *[No return] You cannot return this product. For details, see FAQ. 1Roll(7.5m) 1 710-17-11-40 02971665 539.99 SGD
Shipped after 2018-07-06
64 135 1/16[1.59] 3/16[4.76] USP Class VI, FDA, NSF 7.5 Beige Thermoplastic elastomeric 710-17-11-33 - *[No return] You cannot return this product. For details, see FAQ. 1Roll(7.5m) 1 710-17-11-33 02971595 249.99 SGD
Shipped after 2018-06-28
64 135 1/16[1.59] 1/8[3.18] USP Class VI, FDA, NSF 7.5 Beige Thermoplastic elastomeric 710-17-11-43 -   1Roll(7.5m) 1 710-17-11-43 02971674 279.99 SGD
Shipped after 2018-07-02
64 135 1/8[3.18] 3/16[4.76] USP Class VI, FDA, NSF 7.5 Beige Thermoplastic elastomeric 710-17-11-46 - *[No return] You cannot return this product. For details, see FAQ. 1Roll(7.5m) 1 710-17-11-46 02971701 -
Discontinued
[x]
64 135 5/16[7.94] 7/16[11.11] USP Class VI, FDA, NSF 7.5 Beige Thermoplastic elastomeric 710-17-11-38 -   1Roll(7.5m) 1 710-17-11-38 02971647 299.99 SGD
Shipped after 2018-07-20
64 135 1/32[0.79] 5/32[3.97] USP Class VI, FDA, NSF 7.5 Beige Thermoplastic elastomeric 710-17-11-32 - *[No return] You cannot return this product. For details, see FAQ. 1Roll(7.5m) 1 710-17-11-32 02971586 219.99 SGD
Shipped after 2018-07-02
64 135 1/4[6.35] 3/8[9.52] USP Class VI, FDA, NSF 7.5 Beige Thermoplastic elastomeric 710-17-11-36 -   1Roll(7.5m) 1 710-17-11-36 02971622 269.99 SGD
Shipped after 2018-06-25
64 135 1/8[3.18] 1/4[6.35] USP Class VI, FDA, NSF 7.5 Beige Thermoplastic elastomeric 710-17-11-34 -   1Roll(7.5m) 1 710-17-11-34 02971604 259.99 SGD
Shipped after 2018-09-05
64 135 1/4[6.35] 1/2[12.70] USP Class VI, FDA, NSF 7.5 Beige Thermoplastic elastomeric 710-17-11-37 - *[No return] You cannot return this product. For details, see FAQ. 1Roll(7.5m) 1 710-17-11-37 02971631 459.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products