Buy more than* S$200* and get FREE SHIPPING

Sealing tape

5.00 (5)
Tape Thickness (mm)
0.1
Tape Width (mm)
13
...see all>
Product Options
ADD TO CART
Tape Length (m) TGK Product Number Mass (g) Operating temperature Limits Color TRUSCO Part Number Specification Heat-Resistant Temperature (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) TGK Product Number Mass (g) Operating temperature Limits Color TRUSCO Part Number Specification Heat-Resistant Temperature (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 - 25 -200-260 degree C White 282-9967 Able to cut with hand - 1Box(10Roll) 1 9082BL-15MT 37054394 27.99 SGD
In stock
5 678-17-98-01 - - - - - 0 - 150 1Roll 1 678-17-98-01 02956737 1.99 SGD
In stock
5 - 10 -200-260 degree C White 282-9959 Able to cut with hand - 1Box(10Roll) 1 9082BL-5MT 37054412 12.99 SGD
In stock
15 678-17-98-03 - - - - - 0 - 150 1Roll 1 678-17-98-03 02956746 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Gas pipe connection
5
From Japan
On 2017-09-12 15:12:18
Although the price is cheap, there is no particular problem in use. I can recommend it.
This review is about item#2956737.
Plumbing work
5
From Japan
On 2015-08-18 07:26:20
Although it has a slightly hard impression, it can be used without problems without concern for cheap price. It tends to be easy to wind up without scraping out, expanding out, etc. that tend to be on inexpensive goods, and it sticks to the screw thread. Is Nizias a fire-resistant coating company of "rolled bay"? So at first it seems to be a relationship like water and oil and is surprisingly useful. I will continue to purchase it in the future.
This review is about item#37054394.
Plumbing work
5
From Japan
On 2014-10-20 17:40:14
It was able to be used without problems.
This review is about item#37054394.
Factory work
5
From Japan
On 2014-05-23 13:14:50
Product is used every time without any problem. I think that quality tolerance is also very normal.
This review is about item#02956737.
Air leakage from air chuck
5
From Japan
On 2014-04-03 12:34:31
I used it for the screw connection part of the air chuck. Because it was not necessary in large quantities, this product was user-friendly. Moreover, the quality was also no problem at all, air leak stopped.
This review is about item#02956737.

Related Products