Buy more than* S$200* and get FREE SHIPPING

Fluororesin Film, NITOFLON No.900UL

2.50 (2)
Tape Length (m)
10
Base Material
PTFE
Tape Width (mm)
300
...see all>
Product Options
ADD TO CART
TGK Product Number Insulation Breakdown Voltage (kV) Tape Thickness (mm) Extensibility (%) Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TGK Product Number Insulation Breakdown Voltage (kV) Tape Thickness (mm) Extensibility (%) Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
680-17-98-35 14.1 0.2 330 -100 to 260 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 No.900UL 02957385 279.99 SGD
Shipped after 2018-03-05
680-17-98-34 8.3 0.1 310 -100 to 260   1Roll 1 No.900UL 02957376 129.99 SGD
Shipped after 2018-02-26
680-17-98-33 6 0.05 300 -100 to 260   1Roll 1 No.900UL 02957367 57.99 SGD
Shipped after 2018-02-26
- 14.1 0.08 330 -100-260 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 No.900UL 300mm x10m x0.08mm 55142273 109.99 SGD
Shipped after 2018-03-02
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Paste on the sliding surface of the item
4
From Japan
On 2016-08-31 16:54:28
It was weak with double-sided tape but it was able to paste. It is saved because it is hard to get at home center etc.
This review is about item#02957367.
Release film during thermocompression bonding
1
From Japan
On 2016-07-19 10:48:04
The operating temperature range was up to 260 degrees, but a slight shrinkage occurred and it was unusable.
This review is about item#02957367.

Related Products