Buy more than* S$200* and get FREE SHIPPING

Fluororesin Film, NITOFLON No.970-2UL

5.00 (1)
Base Material
PTFE impregnated glass cloth
Operating Temperature Range (deg C)
-100 to 260
...see all>
Product Options
ADD TO CART
Tensile Strength (N/10mm) Weight (g) Color TRUSCO Part Number Base Material Thickness (mm) Tape Thickness (mm) Tape Length (m) Tape Width (mm) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength (N/10mm) Weight (g) Color TRUSCO Part Number Base Material Thickness (mm) Tape Thickness (mm) Tape Length (m) Tape Width (mm) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 0.1 0.12 10 300 680-17-98-41 1Roll 1 No.970-2UL 02957437 399.99 SGD
Shipped after 2018-01-22
106.6 574 Brown 401-1376 0.05 0.07 - 500 - 1Roll 1 9702X05X500 48875197 479.99 SGD
Shipped after 2018-01-25
134.6 491 Brown 401-1384 - 0.09 - 300 - 1Roll 1 9702X07X300 48875206 349.99 SGD
Shipped after 2018-01-22
266 1705 Brown 401-1457 0.18 0.22 - 500 - 1Roll 1 9702X18X500 48875276 719.99 SGD
Shipped after 2018-01-23
57.3 396 Brown 401-1350 - 0.045 - 500 - 1Roll 1 9702X03X500 48875172 449.99 SGD
Shipped after 2018-01-23
106.6 344 Brown 401-1368 0.05 0.07 - 300 - 1Roll 1 9702X05X300 48875181 319.99 SGD
Shipped after 2018-01-22
246.6 1118 Brown 401-1414 0.1 0.12 - 500 - 1Roll 1 9702X10X500 48875233 539.99 SGD
Shipped after 2018-01-23
251.6 1539 Brown 401-1431 0.13 0.17 - 500 - 1Roll 1 9702X13X500 48875251 619.99 SGD
Shipped after 2018-01-23
266 1023 Brown 401-1449 0.18 0.22 - 300 - 1Roll 1 9702X18X300 48875267 479.99 SGD
Shipped after 2018-01-23
134.6 818 Brown 401-1392 - 0.09 - 500 - 1Roll 1 9702X07X500 48875215 499.99 SGD
Shipped after 2018-01-23
251.6 923 Brown 401-1422 0.13 0.17 - 300 - 1Roll 1 9702X13X300 48875242 409.99 SGD
Shipped after 2018-01-23
57.3 237 Brown 401-1341 - 0.045 - 300 - 1Roll 1 9702X03X300 48875163 309.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a top seal of the food packaging container, as a buffer material between the heater block and the top seal
5
From Japan
On 2013-08-06 16:59:39
In the last time I bought things thinner than this product and it was intensely consumed by heat, but this time it was quite nice that the wear rate became about one third because there was also thermal durability. Thanks to the thickness, the state of the seal is also good, I want to continue to purchase this time. It was better than cheap to buy from a local dealer.
This review is about item#48875224.

Related Products