Buy more than* S$200* and get FREE SHIPPING

Stirring Bar, Barbell Shaped

5.00 (1)
Dimensions (phi mm)
9,20
Material
PTFE coating
...see all>
Product Options
ADD TO CART
Height (mm) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 007-17-35-01 1PC 1 007-17-35-01 02806124 11.99 SGD
In stock
55 007-17-35-02 1PC 1 007-17-35-02 02806133 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dissolution of polymeric material with high viscosity
5
From Japan
On 2009-09-24 09:03:25
The highly viscous solution can be stirred more efficiently than other types of stirrers. It is convenient if there is a dedicated hanger that can recover the attached solution by natural falling.
This review is about item#02806124.

Related Products