Buy more than* S$200* and get FREE SHIPPING

Three Way Stop Cock PE

5.00 (1)
Purpose
For soft tube such as silicon, Viton and Tygon.
Pressure (kPa)
100
...see all>
Product Options
ADD TO CART
Continuous Use Temperature (deg C) Compatible Tube Inner Diameter (phi mm) Outside Diameter (phi) Inside Diameter (phi) Material TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Continuous Use Temperature (deg C) Compatible Tube Inner Diameter (phi mm) Outside Diameter (phi) Inside Diameter (phi) Material TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+ / - To -0 to 40deg C 8 8.8 6 Body / PP, plug / PE 007-22-96-02 1PC 1 007-22-96-02 05764997 40.99 SGD
Shipped after 2018-04-23
Up to +/-0 to 40 degC 10 10.8 8 Body / PP, plug / PE 007-22-96-03 1PC 1 007-22-96-03 05765006 45.99 SGD
Shipped after 2018-04-23
Up to +/-0-40 degree 6 6.8 4 Main body/PP, plug/PE 007-22-96-01 1PC 1 007-22-96-01 05764981 33.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air vent
5
From Japan
On 2018-02-05 09:23:59
It is perfectly usable as I thought. It was able to be used without water leakage.
This review is about item#5764981.

Related Products