Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Inner Diameter (phi mm) Outer Diameter (phi mm) Shape TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Outer Diameter (phi mm) Shape TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11.6 16 - 198-19-23-07 1Bag(10PC) 1 1256 02846864 16.99 SGD
In stock
- 4 L-SHAPED TUBE 198-19-23-01 1Bag(20PC) 1 1250 02846803 13.99 SGD
In stock
- 6 L-SHAPED TUBE 198-19-23-02 1Bag(20PC) 1 1251 02846812 13.99 SGD
In stock
- 8 L-SHAPED TUBE 198-19-23-03 1Bag(20PC) 1 1252 02846821 16.99 SGD
In stock
- 10 L-SHAPED TUBE 198-19-23-04 1Bag(20PC) 1 1253 02846837 17.99 SGD
In stock
- 12 L-SHAPED TUBE 198-19-23-05 1Bag(20PC) 1 1254 02846846 19.99 SGD
In stock
- 14 L-SHAPED TUBE 198-19-23-06 1Bag(10PC) 1 1255 02846855 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Where the hose bends
5
From Japan
On 2015-12-31 19:02:59
This time it is used where the drain hose bends. I was glad that the space was small.
This review is about item#02846864.
Motorcycle fuel line drawing
5
From Japan
On 2014-03-14 16:13:59
I wanted to make the fuel line smart, so I looked for a right angle connector and decided on this product. Currently, I use this product in two places, but there is no problem. Gasoline seems to be OK.
This review is about item#02846821.
FRP resin injection tube joint
1
From Japan
On 2013-09-10 10:17:05
Since the inside diameter of the tube was 8 mm, I bought a matching tube inner diameter 8 mm Where is the connector missing? Maximum external size of 8 mm · · ·. Is not this a compatible tube? It is impossible to use the tube and connector insertion port in a state of being sky-sky, so if you think about returning, you can not get returned goods if you open the seal ☆ 1 piece
This review is about item#02846821.

Related Products