Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Tube Inner Diameter (phi mm) Dimensions (phi mm) Type TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tube Inner Diameter (phi mm) Dimensions (phi mm) Type TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 to 9 x 9 to 15 7 to 9x9 to 15 Under 2 x 1 U-type on 161-17-10-23 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 U-3 06664463 -
Discontinued
[x]
5 to 7 5 to 7 YType 161-17-10-16 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 Y-1 06664472 -
Discontinued
[x]
7 to 10 7 to 10 YType 161-17-10-17 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 Y-2 06664481 -
Discontinued
[x]
10 to 15 10 to 15 YType 161-17-10-18   1Bag(10PC) 1 Y-3 06664497 -
Discontinued
[x]
3 to 6 x 5 to 9 3 to 6x5 to 9 Under 2 x 1 U-type on 161-17-10-21   1Bag(10PC) 1 U-1 06664445 -
Discontinued
[x]
5 - 8x6 - 11 5 - 8x6 - 11 U type up-2 X down 1 161-17-10-22   1Bag(10PC) 1 U-2 06664454 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Used to branch the shower to make a bypass and increase running water
2
From Japan
On 2012-05-17 19:27:49
It may be that there is no way because it is for experimental purposes, but if you connect the hose and tighten the fixing bracket, it collapsed because of the power condition. It is desirable that it is more solid and solid.
This review is about item#06664463.

Related Products