Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Compatible Tube Inner Diameter (phi mm) Operating Tube Inner-Diameter (mm) Type TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tube Inner Diameter (phi mm) Operating Tube Inner-Diameter (mm) Type TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 to 8 5 to 8 TType 125-22-95-07 1Bag(10PC) 1 T-2 02828025 -
Discontinued
[x]
8 to 10 8 to 10 SType 125-22-95-11 1Bag(10PC) 1 S-3 02828061 -
Discontinued
[x]
5 to 8 x 8 to 13 5 to 8x8 to 13 EType 125-22-95-13 1Bag(10PC) 1 E-2 02828086 -
Discontinued
[x]
8 to 10 8 to 10 TType 125-22-95-08 1Bag(10PC) 1 T-3 02828034 -
Discontinued
[x]
3 to 5 x 5 to 8 3 to 5x5 to 8 EType 125-22-95-12 1Bag(10PC) 1 E-1 02828077 -
Discontinued
[x]
3 to 5 3 to 5 TType 125-22-95-05 1Bag(10PC) 1 T-1 02828007 -
Discontinued
[x]
3 to 5 3 to 5 SType 125-22-95-09 1Bag(10PC) 1 S-1 02828043 -
Discontinued
[x]
5 to 8 5 to 8 SType 125-22-95-10 1Bag(10PC) 1 S-2 02828052 -
Discontinued
[x]
3 - 5 3 - 5 Y type 125-22-95-01 1Bag(10PC) 1 Y-1 02827964 -
Discontinued
[x]
5 - 8 5 - 8 Y type 125-22-95-03 1Bag(10PC) 1 Y-2 02827982 -
Discontinued
[x]
8 - 10 8 - 10 TYPE Y 125-22-95-04 1Bag(10PC) 1 Y-3 02827991 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for flow passage of automobile washer fluid
5
From Japan
On 2016-03-31 18:31:18
When changing the nozzle of 95 year Rover Mini's wind washer to a non-genuine one, because the tube diameter changed, I used it for branching and extension. It is solid and easy to connect, very satisfied. As far as durability is unknown, I do not feel uneasy.
This review is about item#02827964.
Chemistry research
5
From Japan
On 2016-03-10 15:27:34
It is very good from the price.
This review is about item#02827991.

Related Products