Buy more than* S$200* and get FREE SHIPPING

Silicone Sponge String Round

Caution
Length is fixed at 1 m.
Elongation (%)
250
Hardness
Sponge hardness HRA: 20
Length (m)
1
...see all>
Product Options
ADD TO CART
Dimension (mm) TGK Product Number Tolerance (mm) Shape Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) TGK Product Number Tolerance (mm) Shape Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14phi 125-18-12-14 - - -80 to +200 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 125-18-12-14 02827237 23.99 SGD
Shipped after 2018-03-01
6phi 125-18-12-06 - - -80 to +200 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 125-18-12-06 02827151 5.99 SGD
Shipped after 2018-03-01
5phi 125-18-12-05 - - -80 to +200   1PC 1 125-18-12-05 02827142 3.99 SGD
Shipped after 2018-02-26
7phi 125-18-12-07 - - -80 to +200   1PC 1 125-18-12-07 02827167 6.99 SGD
Shipped after 2018-02-26
9phi 125-18-12-09 - - -80 to +200 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 125-18-12-09 02827185 15.99 SGD
Shipped after 2018-03-01
10phi 125-18-12-10 - - -80 to +200   1PC 1 125-18-12-10 02827194 12.99 SGD
Shipped after 2018-02-26
11phi 125-18-12-11 - - -80 to +200 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 125-18-12-11 02827203 19.99 SGD
Shipped after 2018-03-01
15phi 125-18-12-15 - - -80 to +200 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 125-18-12-15 02827246 39.99 SGD
Shipped after 2018-03-01
20phi 125-18-12-16 - - -80 to +200   1PC 1 125-18-12-16 02827255 49.99 SGD
Shipped after 2018-02-26
12phi 125-18-12-12 - - -80 to +200   1PC 1 125-18-12-12 02827212 17.99 SGD
Shipped after 2018-02-26
13phi 125-18-12-13 - - -80 to +200 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 125-18-12-13 02827221 20.99 SGD
Shipped after 2018-03-01
8phi 125-18-12-08 +/-0.5 (approximate) Round shape -80 - +200 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 125-18-12-08 02827176 8.99 SGD
Shipped after 2018-03-01
ADD TO CART

Related Products