Buy more than* S$200* and get FREE SHIPPING

B-Type Detergent Bottle

4.45 (11)
Material
PE (polyethylene)
Specification
Contents : 12 pcs
...see all
Product Options
ADD TO CART
Inner Caliber x Shell Diameter x Hight (mm) Capacity (mL) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Caliber x Shell Diameter x Hight (mm) Capacity (mL) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
31x64x199 250 927-22-17-36 1PC 1 927-22-17-36 03021383 -
Discontinued
[x]
31x78x241 500 927-22-17-37 1PC 1 927-22-17-37 03021392 -
Discontinued
[x]
31x90x303 1000 927-22-17-38 1PC 1 927-22-17-38 03021401 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Used for organic solvent
5
From Japan
On 2016-08-03 17:10:07
It is cock type and capacity is also 500ml so it is easy to use, so this time I was asked to manage chemical relationships in relation to ISO, so the bull's-eye arrow hit the product I used before
This review is about item#03021392.
When repairing automobile painting work
5
From Japan
On 2016-03-28 15:17:56
I am putting thinner etc. In the container we used so far, it came out slightly from the beginning depending on the temperature, since this container goes out of internal pressure, it does not come out slightly and it is handy.
This review is about item#03021383.
Supply of water
5
From Japan
On 2015-09-23 18:44:45
I used a variety of this type, but total cospa is expensive. I would like to try even highly volatile solvents.
This review is about item#03021383.
Put the thinner and rinse off when cleaning the spray gun.
5
From Japan
On 2015-09-10 16:35:44
There is no place to complain about the product. It is useful if there is capacity of about 1.5L.
This review is about item#03021392.
As a container of cutting oil
5
From Japan
On 2015-06-02 10:12:28
It is very nice to have a cock.
This review is about item#03021392.
Push out water by pushing it to a predetermined place
4
From Japan
On 2015-03-16 16:16:36
The function as a wash bottle is enough. Intake and exhaust valves are useful for continuous extrusion.
This review is about item#03021401.
As a chemical liquid container for equipment maintenance
5
From Japan
On 2015-02-12 15:40:57
Since the thing used until that time deteriorated and the air has come to be able to escape, I replaced it. It can be purchased at a low price from 1 piece, so it was saved.
This review is about item#03021383.
Wet the water little by little
4
From Japan
On 2014-12-22 15:24:17
Although it can be used without problems, return from a state that is dented largely is not good.
This review is about item#03021392.
Used to store thinner for diluting car repair paint
5
From Japan
On 2014-08-06 18:14:14
Since the cock is attached, it will not come back from the tip of the nozzle even in the summer season, and it is not bad even if you win. It's a bit cheaper, but it's better if you can color-code a nozzle or lid.
This review is about item#03021401.
Washing with solvent
3
From Japan
On 2012-07-04 13:13:39
I do not need a label, I label it myself with a Tepra. If you make it cheaper by that amount
This review is about item#03021401.

Related Products