Buy more than* S$200* and get FREE SHIPPING

Fine Irrigator Pe

4.20 (5)
Material
PE (polyethylene resin)With lidWith hanging bracket (SUS430)
Reference
Not for medical use
...see all
Product Options
ADD TO CART
TGK Product Number Body Size (phi mm) Connection Rubber Tube Tube Diameter (phi mm) Height (mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TGK Product Number Body Size (phi mm) Connection Rubber Tube Tube Diameter (phi mm) Height (mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
927-23-55-05 70 No.6 9 255 500 1PC 1 927-23-55-05 03022336 15.52 SGD
In stock
927-23-55-06 96 No.7 11 264 1000 1PC 1 927-23-55-06 03022345 19.07 SGD
In stock
927-23-55-07 124 No.7 11 300 2000 1PC 1 927-23-55-07 03022354 27.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
To the development of bike
2
From Japan
On 2016-02-02 10:33:50
In the case of poor maintenance of bikes, some of which can not be adjusted If you do not remove the gasoline tank cab and cooling water. So that there is no tank, the engine does not work, it requires a different type of gasoline tank, and various out of their respective owners. However, those expensive because frequency of use is very low ridiculous. And looking for something that can be inexpensively substitute, to find this, I bought. It is not that you can not use try to use, but lacks the convenience. And the exit is too large to first take out the gasoline, do not arrive only bigger hose. Inevitably there is a diameter difference between the fuel pipe of the cab, it is necessary to diameter conversion joint. In addition, when to refuel the gasoline, because the container is not free-standing, always you are supported by the hand, there is a need to be fished from the beginning. Moreover, since there is no switching cock, and not a contrivance that no more gasoline from the hose, much effort put gasoline to Dada leak. It can not be used and not a wide variety of ideas, because the poor work efficiency, and reflect on the person who was good who bought exclusive goods. It is not that you can not use it, because there is exclusive goods in Monotarou, who was good who bought there.
This review is about item#03022336.
Adjustment of motorcycle cab
5
From Japan
On 2015-11-06 09:40:42
I was worried whether this capacity is small for adjusting the cab of the motorcycle, but enough was enough. It is recommended to be more affordable and compact than the exclusive items.
This review is about item#03022336.
As an industrial iron suspended water tank
5
From Japan
On 2015-09-22 09:37:10
It is cheap and it feels nice.
This review is about item#03022345.
Purchased as equipment for hobby machine repair, planned to be used for temporary supply of fuel for engines.
5
From Japan
On 2015-07-09 23:34:25
It was unused as the restoration was completed before using it. However, I think that it will be used more frequently in the future, so I expect it.
This review is about item#03022336.
As an infusion container of oil
4
From Japan
On 2014-08-05 14:21:26
It is better if the exit is screw type, but it is enough from price.
This review is about item#03022345.

Related Products