Buy more than* S$200* and get FREE SHIPPING

Fine Chemical Cylinders

4.00 (1)
Material
Transparent plastic MAS (styrene copolymer) resin
...see all
Product Options
ADD TO CART
Height (mm) Capacity (mL) TGK Product Number Specification Mouth Outer Diameter (Including Spout)(mm) Bottom Diameter (mm) Cylinder Diameter x Height (phi mm x mm) Scale Overall Height (mm) 1 Scale (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Capacity (mL) TGK Product Number Specification Mouth Outer Diameter (Including Spout)(mm) Bottom Diameter (mm) Cylinder Diameter x Height (phi mm x mm) Scale Overall Height (mm) 1 Scale (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
278 250 416-22-20-08 Heat distortion temperature is 95 ℃ - 100 44x278 Yes 278 2 1PC 1 - 02906757 19.07 SGD
In stock
517 2000 416-22-20-11 Heat distortion temperature is 95deg C 102 - 91x520 Yes 517 20 1PC 1 - 02906784 64.68 SGD
Shipped after 2017-06-29
258 200 416-22-20-07 Heat distortion temperature is 95deg C - 89.3 42x258 Yes 258 2 1PC 1 - 02906741 13.73 SGD
In stock
178 50 416-22-20-05 Heat distortion temperature is 95 deg C - - 29x178 Available 178 1 1PC 1 - 02906723 8.89 SGD
In stock
208 100 416-22-20-06 Heat distortion temperature is 95 deg C - - 33x208 Available 208 1 1PC 1 - 02906732 11.68 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Fertilizer making
4
From Japan
On 2016-07-21 03:43:01
It is cheap and easy to use. Perfect if memory is easy to see.
This review is about item#02906723.

Related Products