Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Fine Graduated Cylinder

4.67 (3)
Heat-Resistant Temperature (deg C)
121
...see all>
Product Options
ADD TO CART
Scale Overall Height (mm) 1 Scale (mL) Capacity (mL) Overall Length (mm) Material TGK Product Number Bottom Diameter (mm) Body Size (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scale Overall Height (mm) 1 Scale (mL) Capacity (mL) Overall Length (mm) Material TGK Product Number Bottom Diameter (mm) Body Size (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yes 408 10 2000 408 Cylinder body: PP, pedestal: PE 416-22-21-11 143 92 1PC 1 - 02906872 -
Discontinued
[x]
Available 142 2 10 142 BARREL MAIN HOUSING: PP, PEDESTAL: PE 416-22-21-02 32 13 1PC 1 - 02906793 3.99 SGD
In stock
Available 162 2 20 162 BARREL MAIN HOUSING: PP, PEDESTAL: PE 416-22-21-03 42 18 1PC 1 - 02906802 4.99 SGD
In stock
Available 185 1 50 172 BARREL MAIN HOUSING: PP, PEDESTAL: PE 416-22-21-05 50 25 1PC 1 - 02906811 -
Discontinued
[x]
Available 203 1 100 203 BARREL MAIN HOUSING: PP, PEDESTAL: PE 416-22-21-06 60 30 1PC 1 - 02906827 -
Discontinued
[x]
Available 254 2 200 254 Pipe body :PP, pedestal :PE 416-22-21-07 74 39 1PC 1 - 02906836 -
Discontinued
[x]
Available 276 2.5 250 276 Pipe body :PP, pedestal :PE 416-22-21-08 74 40 1PC 1 - 02906845 -
Discontinued
[x]
Available 304 5 500 304 BARREL MAIN HOUSING: PP, PEDESTAL: PE 416-22-21-09 96 54 1PC 1 - 02906854 -
Discontinued
[x]
Available 362 10 1000 362 Pipe body :PP, pedestal :PE 416-22-21-10 119 70 1PC 1 - 02906863 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Flow rate observation
4
From Japan
On 2015-07-27 10:26:09
Though the resin made in the past had high transparency, in the case of outdoor use, it often cracks, I bought a PP made item. Because the transparency is not high, it is difficult to read the water contained in it, but I think that it is hard to break and it is lightweight.
This review is about item#02906863.
Measurement of oil amount of motorcycle
5
From Japan
On 2014-11-11 20:40:41
Usability was good
This review is about item#02906854.
Used in laboratory experiments
5
From Japan
On 2014-03-30 15:34:01
It is convenient to cut, melt, easy to process.
This review is about item#02906802.

Related Products