Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Fine Beaker with Handle PP

4.67 (6)
Grip
Available
Scale
Available
Material
PP (polypropylene)
...see all>
Product Options
ADD TO CART
Cylinder Diameter x Height (phi mm x mm) 1 Scale (mL) Dimensions (Diameter phi x Height H) (mm) Capacity (mL) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cylinder Diameter x Height (phi mm x mm) 1 Scale (mL) Dimensions (Diameter phi x Height H) (mm) Capacity (mL) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
85 x 112 25 85 x 112 300 416-01-13-07 1PC 1 - 02906321 4.99 SGD
In stock
97x120 50 97x120 500 416-01-13-08 1PC 1 - 02906294 5.99 SGD
Shipped after 2018-05-02
119x153 100 119x153 1000 416-01-13-09 1PC 1 - 02906303 8.99 SGD
In stock
150x196 100 150x196 2000 416-01-13-10 1PC 1 - 02906312 13.99 SGD
In stock
172x225 200 172x225 3000 416-01-13-11 1PC 1 - 02906337 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Used when diluting chemicals
5
From Japan
On 2017-12-25 17:18:21
What I used to use was very difficult to use! The thing purchased this time is very strong and easy to use
This review is about item#2906312.
For experiment
5
From Japan
On 2017-02-14 06:22:10
Everything else is very drainy and extremely easy to use Everything else is not made of glass It is enough 100mL / 200mL / 300mL / 500mL / 1000mL etc.
This review is about item#02906312.
Pesticide spraying
5
From Japan
On 2016-08-15 06:06:02
It is strong and hard to crack, it is light and user-friendly.
This review is about item#02906312.
For painting
3
From Japan
On 2016-06-07 20:38:30
It is cheap and recommended.
This review is about item#02906294.
Construction site test
5
From Japan
On 2015-08-14 23:53:03
It is also easy to use because it is light and light. I hope there will be no deterioration due to ultraviolet rays or heat when using under hot sun ...
This review is about item#02906312.
Experiment
5
From Japan
On 2015-04-22 14:37:42
Easy to use
This review is about item#02906337.

Related Products