Buy more than* S$200* and get FREE SHIPPING

Polyethylene Tank

3.00 (1)
Bore Diameter (phi mm)
32
1 Scale (mL)
1000
Material
PE (polyethylene resin)
...see all>
Product Options
ADD TO CART
Base Size (mm) Outer Dimensions (Width x Depth x Height)(mm) Capacity (L) Height (mm) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Base Size (mm) Outer Dimensions (Width x Depth x Height)(mm) Capacity (L) Height (mm) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 195x135x280 5 290 323-21-46-01 1PC 1 323-21-46-01 02868747 26.99 SGD
In stock
About180x250 250x180x340 10 340 323-21-46-02 1PC 1 323-21-46-02 02868756 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Put the window vocal fluid in it.
3
From Japan
On 2014-12-15 14:17:03
Easy to use as it has nozzles.
This review is about item#02868747.

Related Products